Product details
- SAE-20 Inlet Size
- SAE-20 Outlet Size
Specifications
Length (in) | 5.59 |
Length (mm) | 142 |
Length | 5.59 in, 142 mm |
Height (mm) | 129.5 |
Family Name | FPK04 Series Engine Cylinder Head Assembly |
Filter Series | FPK04 |
Height (in) | 5.1 |
Height | 5.1 in, 129.5 mm |
Weight | 12.0 LB |
EAN or UPC | 742330192580 |