Product details
- 10.43 in Overall Length
- 4.13 in Outside Diameter
Specifications
Outer Diameter (in) | 4.13 |
Outer Diameter (mm) | 105 |
Filter Series | FPK04 |
Overall Length (in) | 10.43 |
Overall Length (mm) | 265 |
Weight | 13.0 LB |
EAN or UPC | 742330192603 |