Product details
- 2.76 in Outside Diameter
- Cartridge Style
Specifications
Inner Diameter (in) | 1.14 |
Media Type | Synthetic |
Collapse Burst (mm) | 145 |
Collapse Burst (in) | 10 |
Length | 5.08 in, 129 mm |
Outer Diameter (in) | 2.76 |
Length (mm) | 129 |
Length (in) | 5.08 |
I.D. | 1.14 in, 29 mm |
O.D. | 2.76 in, 70 mm |
Efficiency Beta 1000 | 8 micron |
Outer Diameter (mm) | 70 |
Efficiency Beta | 8 Micron @ Beta 1000 |
Filter Series | FIK |
Inner Diameter (mm) | 29 |
Style | Cartridge |
Series | FIK |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 0.69 LB |
EAN or UPC | 742330196281 |