Product details
- 5.33 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
Specifications
O.D. | 5.33 in, 135.3 mm |
Length | 12.13 in, 308 mm |
Thread Size | 1 1/2-16 UN |
Length (in) | 12.13 |
Outer Diameter (in) | 5.33 |
Gasket ID (mm) | 100.3 |
Media Type | Synthetic |
Efficiency Beta | 6 Micron @ Beta 1000 |
Gasket ID (in) | 3.95 |
Efficiency Beta 1000 | 6 micron |
Gasket OD (mm) | 110.8 |
Gasket OD (in) | 4.36 |
Outer Diameter (mm) | 135.3 |
Length (mm) | 308 |
Style | Spin-On |
Gasket O.D. | 4.36 in, 110.8 mm |
Gasket I.D. | 3.95 in, 100.3 mm |
Weight | 5.0 LB |
EAN or UPC | 742330198766 |