Product details
- Safety Filter
Specifications
Length (mm) | 209.3 |
Width (in) | 4.22 |
Family | PSD |
Efficiency Test Std | ISO 5011 |
Length | 8.24 in, 209.3 mm |
Height | 1.56 in, 39.6 mm |
Height (in) | 1.56 |
Width (mm) | 107.3 |
Width | 4.22 in, 107.3 mm |
Height (mm) | 39.6 |
Length (in) | 8.24 |
Type | Safety |
Efficiency | 0.95 |
Media Type | Safety |
Style | Obround |
Weight | 0.4 LB |
EAN or UPC | 742330163146 |