Product details
- Safety Filter
Specifications
Outer Diameter (mm) | 94 |
Inner Diameter (mm) | 74 |
Inner Diameter (in) | 2.91 |
Outer Diameter (in) | 3.7 |
Length | 13.39 in, 340 mm |
Length (mm) | 340 |
Outside Dia. | 3.7 in, 94 mm |
Efficiency Test Std | ISO 5011 |
Length (in) | 13.39 |
O.D. | 3.7 in, 94 mm |
Type | Safety |
I.D. | 2.91 in, 74 mm |
Style | Radialseal |
Weight | 0.7 LB |
EAN or UPC | 742330174463 |