Product details
- Safety Filter
Specifications
Length | 12.79 in, 324.8 mm |
Outside Dia. | 3.61 in, 91.6 mm |
Inner Diameter (in) | 2.44 |
Inner Diameter (mm) | 62 |
Outer Diameter (in) | 3.61 |
Length (mm) | 324.8 |
Length (in) | 12.79 |
Efficiency Test Std | ISO 5011 |
Family | FKB |
Outer Diameter (mm) | 91.6 |
I.D. | 2.44 in, 62 mm |
Style | Cone |
O.D. | 3.61 in, 91.6 mm |
Type | Safety |
Weight | 0.4 LB |
EAN or UPC | 742330161685 |