Product details
- Primary Filter
Specifications
Length (mm) | 492.13 |
Inner Diameter (in) | 5.84 |
Outer Diameter (in) | 11.03 |
Outside Dia. | 11.03 in, 280.16 mm |
Length (in) | 19.38 |
Inner Diameter (mm) | 148.34 |
Efficiency Test Std | ISO 5011 |
Length | 19.38 in, 492.13 mm |
Outer Diameter (mm) | 280.16 |
O.D. | 11.03 in, 280.16 mm |
Type | Primary |
Style | Round |
I.D. | 5.84 in, 148.34 mm |
Weight | 6.6 LB |
EAN or UPC | 742330162415 |