Product details
- Safety Filter
applications
- JOHN DEERE AT225339
Specifications
Length | 16.21 in, 411.7 mm |
Inner Diameter (in) | 3.7 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 134.6 |
Outer Diameter (in) | 5.3 |
Outside Dia. | 5.3 in, 134.6 mm |
Inner Diameter (mm) | 94 |
Length (in) | 16.21 |
Length (mm) | 411.7 |
I.D. | 3.7 in, 94 mm |
Style | Round |
Type | Safety |
O.D. | 5.3 in, 134.6 mm |
Weight | 0.7 LB |
EAN or UPC | 742330167984 |