Product details
- Primary Filter
applications
- JOHN DEERE AT300487
Specifications
Length (mm) | 418.4 |
Length | 16.47 in, 418.4 mm |
Outer Diameter (in) | 8.83 |
Length (in) | 16.47 |
Outside Dia. | 8.83 in, 224.3 mm |
Inner Diameter (mm) | 180.4 |
Inner Diameter (in) | 7.1 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 224.3 |
Media Type | Cellulose |
Efficiency | 99.9 |
Style | Radialseal |
I.D. | 7.1 in, 180.4 mm |
Type | Primary |
O.D. | 8.83 in, 224.3 mm |
Weight | 4.9 LB |
EAN or UPC | 742330180112 |