Product details
- Engine Filter
Specifications
Length (in) | 10.93 |
Width | 9.91 in, 251.69 mm |
Height | 4.38 in, 111.35 mm |
Length | 10.93 in, 277.6 mm |
Length (mm) | 277.6 |
Height (in) | 4.38 |
Width (in) | 9.91 |
Height (mm) | 111.35 |
Efficiency Test Std | ISO 5011 |
Width (mm) | 251.69 |
Style | Panel |
Type | Engine |
Efficiency | 99.5 |
Weight | 2.6 LB |
EAN or UPC | 742330192870 |