Product details
- Safety Filter
applications
- ATLAS COPCO 2914502400
Specifications
Length (in) | 20.04 |
Outside Dia. | 5.41 in, 137.5 mm |
Length | 20.04 in, 509 mm |
Outer Diameter (mm) | 137.5 |
Length (mm) | 509 |
Outer Diameter (in) | 5.41 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 4.8 |
Inner Diameter (mm) | 122 |
Type | Safety |
Style | Radialseal |
O.D. | 5.41 in, 137.5 mm |
I.D. | 4.8 in, 122 mm |
Weight | 1.2 LB |
EAN or UPC | 742330126318 |