Product details
- Safety Filter
applications
- VOLVO 11110533
Specifications
Outside Dia. | 9.09 in, 230.9 mm |
Length (mm) | 560 |
Length (in) | 22.05 |
Inner Diameter (mm) | 176.3 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 6.94 |
Outer Diameter (in) | 9.09 |
Length | 22.05 in, 560 mm |
Outer Diameter (mm) | 230.9 |
Style | Round |
O.D. | 9.09 in, 230.9 mm |
Type | Safety |
I.D. | 6.94 in, 176.3 mm |
Weight | 5.1 LB |
EAN or UPC | 742330192641 |