Product details
- Safety Filter
Specifications
Inner Diameter (in) | 1.77 |
Outside Dia. | 2.44 in, 62 mm |
Inner Diameter (mm) | 45 |
Outer Diameter (in) | 2.44 |
Length (in) | 10.24 |
Efficiency Test Std | ISO 5011 |
Length | 10.24 in, 260 mm |
Length (mm) | 260 |
Outer Diameter (mm) | 62 |
Style | Radialseal |
Type | Safety |
O.D. | 2.44 in, 62 mm |
I.D. | 1.77 in, 45 mm |
Weight | 0.4 LB |
EAN or UPC | 742330168332 |