Product details
- 1.1 in Stroke
Specifications
Cylinder Capacity [Max] | 49 kN |
Cylinder Effective Area - Retract | 1.81 cm2 |
Return Type | Single-Acting, Spring Return |
Oil Capacity - Retract | 11.47 cm3 |
Material | Steel |
Mounting Style | Threaded Body |
Plunger Type | Solid |
Cylinder Effective Area - Advance | 0.63 in2 |
Stroke | 1.1 in, 27.9 mm |
Series | PT |
Operating Pressure [Min] | 500 psi |
Cylinder Capacity Retract [MAX] | 13.3 kN, 2950 lbs |
Diameter | 2.88 in, 73.2 mm |
Oil Capacity - Advance | 0.7 in3 |
Operating Pressure [Max] | 5000 psi |
Weight | 0.0 LB |