Skip to content Skip to navigation menu
Marathon Logo Image
Marathon Flex-in-1 General Purpose Motor Image

FLEX-IN-1™ GENERAL PURPOSE MOTORS:
Ready to Configure into any Mounting Position


Make extended downtime a thing of the past by stocking a Flex-in-1 motor. One Flex-in-1 motor may replace up to any one of 18 different traditional general-purpose motors. This is due added features and functionality designed into the product. These features include the ability for the motor to operate at 60 to 50 hertz, capability for inverter duty, and a removable repositionable base that enables the conduit box to be rotated into the desired NEMA F-2 and F-3 mounting positions. The motor ships with the conduit box in the F-1 mounting position.

The ability to rotate the conduit box enables a single motor to fit many different applications regardless of the mounting requirements. Repositioning the base can be done in 5-10 minutes or less vs. the approximate 60 minutes in time that it would take to configure a standard general-purpose motor enabling less downtime required for installations, repairs, and retrofits.

The added features and functionality reduce the number of SKU’s you need to stock, simplifying the motor selection process, and enabling shorter lead times.

DECREASE DOWNTIME, MINIMIZE COSTS:

The only NEMA rolled steel motor design with a patent-pending multi-mount repositionable bolt-on base and C-Face that allows for rapid reconfiguration vs. a traditional general-purpose motor - generating cost savings of up to 92%* when reconfiguration is needed.

SIMPLIFY INVENTORY, MAXIMIZED AVAILABILITY & PEACE OF MIND:

The F-1 conduit box position can be reconfigured into the F-2 or F-3 positions in as little as 5 minutes. It means that one Flex-in-1 motor can replace up to 35 motors enabling you simplified stock and ensuring you have the right motor when you need it.

Technical Information


• ODP & TEFC enclosures
• Inverter duty capable
          - 10:1 CT for TEFC
          -  2:1 CT for DP
• Patent-pending multi-mount repositionable base & C-Face saves time during installation and offers flexibility in off-the-shelf solutions
• Double-sealed bearings offer longer life and less downtime
• Knockouts on all four sides for 360˚ conduit box entry
• .1/3 through 3 HP available
• 60/50 Hertz
          - 60 hertz at full rated HP with 1.15 S.F
          - 50 hertz at full rated HP with 1.0 S.F.
• Mounting holes in frame and C-face (at 90˚ increments) allows F-1/F-2/F-3 conduit box locations
• Combination mounting holes in base
          -  56/143T - Short motor base option
          -  56/56H/143T/145T - Long motor base option
• Class F insulation
• 3-Phase
• Locked drive end bearing makes motor suitable for all-angle mounting


DISCLAIMER: The above content is provided by the supplier. Applied does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.