Product details
- SAE
- 4 Oil Ports
- 732 in3/min Maximum Oil Flow
- 12 lpm Flow Capacity
Specifications
Operating Pressure [Max] | 5000 psi, 350 bar |
Flow Capacity | 12 lpm |
Weight | 1.4 LB |
EAN or UPC | 662005866403 |
Have an account? Sign in
Operating Pressure [Max] | 5000 psi, 350 bar |
Flow Capacity | 12 lpm |
Weight | 1.4 LB |
EAN or UPC | 662005866403 |