ARO Pumps Built for Chemical Performance
Chemical compounds can be vital to industrial and manufacturing production. But they also can be harmful to your staff, the environment and your productivity if not handled properly.
Whether you’re filling a tank, drum or bucket, or dosing chemicals in precise amounts, ARO offers a variety of pumping systems. Their chemical pumps are designed to ensure the safety and integrity of your specific application.
ARO industrial chemical pumps can withstand aggressive, corrosive, flammable or potentially explosive fluids. They offer a variety of corrosion-resistant materials, metallic and non-metallic, for the safest fluid handling in chemical processing. ARO manufactures high-quality chemical pumps and systems for some of the largest industrial and manufacturing applications all over the world.
Products
Ideal for general industrial and OEM installation applications. They can easily pump from clean, light viscosity fluids to corrosive, abrasive medium viscosity fluids and can transfer large particles without damage.
Engineered for performance and simplicity, ARO's pump features a sealless design that minimizes leaks and maintenance, while ensuring low material shear to protect sensitive fluids. Built to run dry without damage, it's both self-priming and easy to install—making setup a breeze. Lightweight and portable, it's a great solution for demanding environments where reliability and convenience matter most.
Features & Benefits
• Moving a wide range of viscosities, from thin fluids to thick, slower-moving substances
• Bulk fluid or chemical transfer, including tanker or railcar unloading
• Chemical injection pump, chemical dosing pump or chemical metering pump needs
• Filter press operations (the separation of solids and liquids using large-scale pressure filtration)
• Transferring or draining harsh chemicals, such as hydrochloric acid, ferric chloride or sodium hypochlorite
• Dosing or mixing active ingredients to create specific products, such as detergents, household chemical cleaners or paints
• Measuring and dispensing chemicals within metered water treatment systems
• Circulation of chemical treatment baths
• Transferring seed coating solutions or fertilizers used in agriculture
The ARO Difference
• Portable
• Compatible with a broad range of chemicals
• Variable flow rates
• Chemical resistant pumps available in stainless steel, polypropylene, PVDF and conductive poly
• Able to handle shear sensitive products and pass solids
• Greater flow control & self-priming
• Able to run dry without damage or energy waste
• Automation and remote control accessories come standard on all EXP Series models
• Bolted leak-free design, with reliable pressure
• Integrated leak detection on all EXP Series models
• Easy to clean & maintain
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.