While ASME B29.100 sets the minimum for ANSI roller chains, U.S. Tsubaki sets a higher standard. Their ANSI chains go beyond compliance, delivering superior strength, durability, and efficiency that help you optimize operations and reduce downtime.
With proven design innovations and premium materials, Tsubaki ANSI Chains offer real value; making them a smart addition to your product lineup and a trusted solution for your customers.
Tsubaki ANSI Chain sizes 80–140 feature patented PerforMax™ solid lube groove bushings for superior strength, durability, and lubrication. The solid, precision-shaped bushings improve surface contact and retain oil where it matters most: delivering longer wear life and lower maintenance costs.
Increased Horsepower
Tsubaki ANSI Chain sizes 80–240 transmit
up to 33% more horsepower than other ANSI
chains. You can use a smaller, less-costly
Tsubaki chain to transmit the same horsepower.
Or you can install the same size you are currently
using and increase the transmitting power in
the application. Do not settle for standard when you could be getting more.
Greater Fatigue Strength
Tsubaki carefully chooses link plate material,
fabrication methods, heat-treatment, and
shot-peening techniques to improve link plate
fatigue strength. The ring-coined cover plate
design strengthens the connecting link,
providing the same fatigue resistance as the
base chain. Tsubaki ANSI Chains are designed to last longer
and perform more efficiently.
Higher Tensile Strength
Increased chain tensile strength is achieved
by pin material selection, heat-treatment,
and precise diameter control to maintain high
and consistent press-fit construction. Tsubaki
ANSI Chains are built for better strength and
durability, even under high shock loads.
Chain with Power to Spare
Ring-Coined Connection Links Outlast & Outperform the Competition
Unstoppable Quality, Service & Support
• Tsubaki's premium-quality base chains are designed to consistently exceed industry standards.
• Applied® keep thousands of standard attachments in stock so you can get the product you need quickly.
• Have a specialized or custom application? Bring it to us and let our service center experts design the made-to-order attachment solution to meet your specific needs.
• Need attachment chains? Contact your local service center to get answers to questions and fast quotes.
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.