- 3/4" Female GHT x 3/4" Male NPT, x
features
- Washer included part 5911212W
| Hex Size | 1 3/16 in |
| Female Thread Size | 3/4 in |
| Material | 303 Stainless Steel |
| Male Thread Size | 3/4 in |
| Female Thread | GHT |
| Male Thread | NPT |
| End Type | Female x Male |
| Length | 1.38 in |
| Weight | 0.14 LB |

