- Home
- Categories
- Power Transmission
- Specialty Belts
Specialty Belts
For your unique synchronous belt applications, Applied stocks ContiTech brand specialty belts. Select your cross section style, belt size and number of ribs for a custom solution for your operations.
Continental
4080435
-
mac
4080435 | Elite Poly-V Belt
Item #100767703
- 43.9 in Outside Length
- 1.12 in Cross Section Width
- 8 Ribs
- EPDM Material
- Cogged
Continental
28403 20AV1015
-
mac
28403 20AV1015 | Automotive V-Belt
Item #100767099
- 0.880" Cross Section Width
- 0.460" Cross Section Height
- 40 3/8" Outside Length
- Automotive V-Belt
Continental
15411 11AV1030
-
mac
15411 11AV1030 | Automotive V-Belt
Item #100766468
- 0.470" Cross Section Width
- 0.310" Cross Section Height
- 41 1/8" Outside Length
- Automotive V-Belt
Continental
17432 13AV1090
-
mac
17432 13AV1090 | Automotive V-Belt
Item #100766494
- 0.530" Cross Section Width
- 0.340" Cross Section Height
- 43 1/4" Outside Length
- Automotive V-Belt
Continental
17541 13AV1372
-
mac
17541 13AV1372 | Automotive V-Belt
Item #100766503
- 0.530" Cross Section Width
- 0.340" Cross Section Height
- 54 1/8" Outside Length
- Automotive V-Belt
Continental
17581 13AV1475
-
mac
17581 13AV1475 | Automotive V-Belt
Item #100766955
- 0.530" Cross Section Width
- 0.340" Cross Section Height
- 58 1/8" Outside Length
- Automotive V-Belt
Continental
4060325
-
mac
4060325 | Elite Poly-V Belt
Item #100767527
- 32.9 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Continental
15446 11AV1120
-
mac
15446 11AV1120 | Automotive V-Belt
Item #100766890
- 0.470" Cross Section Width
- 0.310" Cross Section Height
- 44 3/4" Outside Length
- Automotive V-Belt
Continental
28413 20AV1040
-
mac
28413 20AV1040 | Automotive V-Belt
Item #100767100
- 0.880" Cross Section Width
- 0.460" Cross Section Height
- 41 3/8" Outside Length
- Automotive V-Belt
Continental
4060407
-
mac
4060407 | Elite Poly-V Belt
Item #100767540
- 41.1 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Continental
4080710 OETS MULTI V-BELT | Elite Poly-V Belt
Item #100767742
- 71.4 in Outside Length
- 1.12 in Cross Section Width
- 8 Ribs
- EPDM Material
- Cogged
Continental
4040355
-
mac
4040355 | Elite Poly-V Belt
Item #100767419
- 35.9 in Outside Length
- 0.56 in Cross Section Width
- 4 Ribs
- EPDM Material
- Cogged
Continental
17411 13AV1040
-
mac
17411 13AV1040 | Automotive V-Belt
Item #100766492
- 0.530" Cross Section Width
- 0.340" Cross Section Height
- 41 1/8" Outside Length
- Automotive V-Belt
Continental
4080839 OETS MULTI V-BELT | 100767759
Item #100767759
- 84.3 in Outside Length
- 1.12 in Cross Section Width
- 8 Ribs
- EPDM Material
- Cogged
Continental
4060435
-
mac
4060435 | Elite Poly-V Belt
Item #100768140
- 43.9 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Continental
4060755
-
mac
4060755 | Elite Poly-V Belt
Item #100767597
- 75.9 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Continental
2/17591TT
-
mac
2/17591TT | HD Torque Team Truck Belt
Item #100766992
- 2/17591TT HEAVY DUTY TRUCK BELT
Continental
4040378
-
mac
4040378 | Elite Poly-V Belt
Item #101425375
- 38.2 in Outside Length
- 0.56 in Cross Section Width
- 4 Ribs
- EPDM Material
- Cogged
Continental
4060725
-
mac
4060725 | Elite Poly-V Belt
Item #100767590
- 72.9 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Continental
4060935
-
mac
4060935 | Elite Poly-V Belt
Item #100767631
- 93.9 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Product Availability by Store Location
Close
