1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 54,496 items
Dodge
P2B-SCM-115 | Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #100733479
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2B-SC-207 | Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #100733467
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2B-E-215R | Cast Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #100000346
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2BSC100 | Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #100733444
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2BSCM215 | SCM Series Medium-Duty 2-Bolt Pillow Block
Item #100000068
  • 2 15/16" Shaft
  • 3 1/2" Base to Center
  • Setscrew Locking Inner Ring
  • 8 1/2" to 9 1/2" Bolt Spacing
  • Medium-Duty
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2BSCM207 | SCM Series Medium-Duty 2-Bolt Pillow Block
Item #100733482
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2B-SC-115 | Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #100733458
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2B-SC-107 | Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #100733451
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2B-E-207R | Cast Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #100738674
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
RCJT65-214-XL | 110925315
Item #110925315
  • Housing Flange/Pillow Block Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
EP2B-IP-300RE | Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #101914193
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
MAFS6115V | 114702819
Item #114702819
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
KEP3307 | Solid Pillow Block
Item #101561333
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 7/16 in Shaft Diameter
  • 3 3/4 in Center Line To Base Dimension
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2B-SCMED-307 | Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #101628582
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Ina USA Corp.
PASE55-XL | 101044575
Item #101044575
  • Housing Flange/Pillow Block Units
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2BDI212R | Cast Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #100940347
  • 2 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
TB-SCEZ-25M-SHSS | Stainless Steel Housing Ball Bearing Pillow Block
Item #101633688
  • Stainless Steel Housing Material
  • Solid Housing Construction
  • Stainless Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2BVSC200 | Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #100939844
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P4B-MM7-415 | Cast Iron Housing Journal Bearing 4 Bolts Pillow Block
Item #100942856
  • 4 Bolts
  • Cast Iron Housing Material
  • Split Housing Construction
  • Graphite Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
P2B-SCED-100 | Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #101637517
  • 2 Bolts
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 54,496 items