- Home
- Categories
- Bearings
- Flange Units
Flange Units
Browse among our complete line of 2- through 8-bolt flange units manufactured by top suppliers like SKF, Emerson Browning, Dodge, Link-Belt and more for your mounting hardware essentials. Only at Applied will you find wear-resistant, durable flange units able to provide maximum load support for an assortment air handling, chemical, automotive and food & beverage applications. Contact your nearest Applied service center to find the bearing flange unit you need to focus on what matters most: your business.
category
brand
- Timken Company 18,227
- Timken Co. 14,057
- Dodge 4,390
- Edt Corp. 3,753
- Regal Rexnord 3,273
- AMI Bearings Inc. 3,178
- IPTCI 2,277
- Solve Industrial 2,277
- Link-Belt 1,180
- NTN Bearing Corp. 993
- Sealmaster 961
- SKF Corp 874
- Bearings Limited 813
- SKF 763
- Rexnord Corp. 659
- PT International 612
- Fafnir 415
- QM PRODUCTS 275
- System Plast 219
- Schaeffler 207
- Ina USA Corp. 207
- Browning 203
- Cooper Bearing Co 93
- NSK Corp. 61
- Boston Gear 50
- Climax Metal 32
- RHP Bearing 26
- Peer Bearing 18
- PBC Linear 4
- Milwaukee Tool 1
- TB Woods 1
- THK America 1
- Columbus McKinnon 1
InchMetric
Bearing Design
Housing Construction
Dodge
F4B-SC-207
-
mac
F4B-SC-207 | Cast Iron Greasable 4-Bolt Flange Unit
Item #101858244
- 2.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F4B-SC-115
-
mac
F4B-SC-115 | Cast Iron Greasable 4-Bolt Flange Unit
Item #100733511
- 1.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F4B-SCM-200
-
mac
F4B-SCM-200 | Cast Iron Greasable 4-Bolt Flange Unit
Item #100733521
- 2 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F2BSC100
-
mac
F2BSC100 | SC Series Normal-Duty 2-Bolt Cast Iron Flange Unit
Item #100733529
- 1 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F4BSC107
-
mac
F4BSC107 | Cast Iron Greasable 4-Bolt Flange Unit
Item #100733505
- 1.438 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F4BSC108
-
mac
F4BSC108 | Cast Iron Greasable 4-Bolt Flange Unit
Item #100733506
- 1.5 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F4BSCM300
-
mac
F4BSCM300 | Cast Iron Greasable 4-Bolt Flange Unit
Item #100733524
- 3 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F2B-SCMED-107
-
mac
F2B-SCMED-107 | Cast Iron Greasable 2-Bolt Flange Unit
Item #101634744
- 1.438 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F4BDI115RE
-
mac
F4BDI115RE | Ductile Iron Greasable 4-Bolt Flange Unit
Item #100940284
- 1.938 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Ductile Iron Housing Material
Dodge
F2BVSC108
-
mac
F2BVSC108 | Cast Iron Greasable 2-Bolt Flange Unit
Item #100733545
- 1.5 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Dodge
F4BDLM115
-
mac
F4BDLM115 | Cast Iron Greasable 4-Bolt Flange Unit
Item #100939489
- 1.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Fafnir
VCJT1 1/2
-
mac
VCJT1 1/2 | VCJT Standard Series 2-Bolt Flange Unit
Item #101914089
- VCJT Standard Series 2-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
Timken Co.
QAFL09A112SEM
-
mac
QAFL09A112SEM | CL Series Concentric Lock Cast-Steel Flange Unit
Item #105672908
- Spherical Roller Bearing
- Concentric (Set Screw), Single-Collar Locking Device
- 1 3/4 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
Dodge
F4S-IP-050MR
-
mac
F4S-IP-050MR | Greasable Push-Pull Adapter Flange Unit
Item #110991953
- 50 mm Shaft Diameter
- Solid Housing Construction
Dodge
F2BVSC106
-
mac
F2BVSC106 | Cast Iron Greasable 2-Bolt Flange Unit
Item #100939796
- 1.375 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
Timken Co.
QVF19V307SO
-
mac
QVF19V307SO | V-Lock Series Cast-Steel Flange Unit
Item #105657858
- Spherical Roller Bearing
- V-Lock, Single-Nut Locking Device
- 3 7/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
Ina USA Corp.
PME50-XL-N
-
mac
PME50-XL-N | 101048328
Item #101048328
- Housing Flange/Pillow Block Units
Link-Belt
FEU343
-
mac
FEU343 | 2 11/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #102138763
- 2 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
Fafnir
TCJ1 1/2
-
mac
TCJ1 1/2 | TCJ Industrial Series 4-Bolt Flange Unit
Item #102173463
- TCJ Industrial Series 4-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
Link-Belt
FX3CL224N
-
mac
FX3CL224N | 1 1/2 in Cast Iron Standard Duty 2 Bolt Flange Block
Item #102352321
- 1 1/2 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
Product Availability by Store Location
Close
