1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,043 items
Sealmaster
FB-23T | Cast Iron 6.125 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101178677
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 6.125 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
FBSC106 | SC Series Normal-Duty 3-Bolt Cast Iron Flange Bracket
Item #101874347
  • 3-Bolt Flange Bracket for 1 3/8" Shaft
  • Normal-Duty
  • Cast Iron Housing
  • Setscrew Locking Collar
  • Regreasable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Link-Belt
FB3S216E | 1 in Cast Iron Setscrew Locking Intermediate Duty 3 Bolt Flange Block
Item #102137080
  • 1 in Shaft Diameter
  • 3 Bolt
  • Cast Iron Housing Material
  • Single Lip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sealmaster
FB-16C | Cast Iron 4.75 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178650
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
FBSCEZ104SPCR | SCEZ Series E-Z Kleen® Normal-Duty 3-Bolt Polymer-Housed Flange Bracket
Item #100939721
  • 3-Bolt Flange Bracket for 1 1/4" Shaft
  • Corrosion Resistant-Duty
  • Polymer Housing
  • Setscrew Locking Collar
  • Regreasable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
FBDL106 | D-Lok™ DL Series Normal-Duty Cast Iron 3-Bolt Flange Bracket
Item #100939503
  • 3-Bolt Flange Bracket for 1 3/8" Shaft
  • Normal-Duty
  • Cast Iron Housing
  • Concentric Clamp Collar
  • Regreasable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
FBDL012 | D-Lok™ DL Series Normal-Duty Cast Iron 3-Bolt Flange Bracket
Item #100939495
  • 3-Bolt Flange Bracket for 3/4" Shaft
  • Normal-Duty
  • Cast Iron Housing
  • Concentric Clamp Collar
  • Regreasable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sealmaster
FB-16T | Cast Iron 4.75 in Black Oxide Coating Concentric Lock 3-Bolt Flange Bracket
Item #101178651
  • Cast Iron Housing Material
  • Concentric Locking Type
  • 4.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
F2BC 100-TPSS | Standard Duty Contact Seal 2-Bolt Flange Bracket
Item #118204573
  • 1 in Shaft Diameter
  • Inch
  • Composite for the SKF Food Line Housing Material
  • Standard Mounted Duty
  • 2-Bolt Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sealmaster
CRFBS-PN16RMW | Stainless Steel 4.75 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101726491
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sealmaster
FB-20 | Cast Iron 6.125 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178663
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 6.125 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
FBPSEZ100P | PSEZ Series E-Z Kleen® Normal-Duty 3-Bolt Polymer-Housed Flange Bracket
Item #102147534
  • 3-Bolt Flange Bracket for 1" Shaft
  • Corrosion Resistant-Duty
  • Polymer Housing
  • No Locking Device
  • Self-Lubricating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
FBSC010 | SC Series Normal-Duty 3-Bolt Cast Iron Flange Bracket
Item #100939232
  • 3-Bolt Flange Bracket for 5/8" Shaft
  • Normal-Duty
  • Cast Iron Housing
  • Setscrew Locking Collar
  • Regreasable
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sealmaster
FB-12 | Cast Iron 4.188 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178640
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 4.188 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Link-Belt
FB3S216EK75 | 1 in Cast Iron Setscrew Locking Intermediate Duty 3 Bolt Flange Block
Item #102149107
  • 1 in Shaft Diameter
  • 3 Bolt
  • Cast Iron Housing Material
  • Single Lip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
F2BC 012-TPZM | Standard Duty Contact Seal 2-Bolt Flange Bracket
Item #118756013
  • 0.75 in Shaft Diameter
  • Inch
  • Composite for the SKF Food Line Housing Material
  • Standard Mounted Duty
  • 2-Bolt Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sealmaster
FB-19 | Cast Iron 5.359 in Black Oxide Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101178659
  • Cast Iron Housing Material
  • Set Screws Locking Type
  • 5.359 in Overall Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
F3BBC 100-TPSS | 118321198
Item #118321198
  • Three-bolt bracket flanged ball bearing unit with set screw locking and extended inner ring, composite housing, SKF Food Line Shaft diameter 1" (25.4 mm) Material, housing Composite for the SKF Food Line Material, bearing Stainless steel Sealing, bea
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Link-Belt
FB3U216N | 1 in Cast Iron Setscrew Locking Standard Duty 3 Bolt Flange Block
Item #102136684
  • 1 in Shaft Diameter
  • 3 Bolt
  • Cast Iron Housing Material
  • Single Lip
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
F2BC 30M-TPSS | Standard Duty Contact Seal 2-Bolt Flange Bracket
Item #116470224
  • 1.18 in Shaft Diameter
  • Metric
  • Composite for the SKF Food Line Housing Material
  • Standard Mounted Duty
  • 2-Bolt Flange
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 1,043 items