1. 1
  2. 2
  3. 3
Showing 1 - 20 of 44 items
Show all
GoldSpec®
CFK2X72 | Full Length Keyed Steel Shafting
Item #101719745
  • Keyed Steel Shaft
  • 2 in Diameter
  • 72 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-7/16X48 | Full Length Keyed Steel Shafting
Item #101718970
  • Keyed Steel Shaft
  • 1 7/16 in Diameter
  • 48 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
SSK1X72 | Full Length Keyed Stainless Steel Shafting
Item #101702952
  • Keyed Stainless Shaft
  • 1" Diameter
  • 72" Long
  • 303 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
SSK3/4X72 | Full Length Keyed Stainless Steel Shafting
Item #101736612
  • Keyed Stainless Shaft
  • 3/4" Diameter
  • 72" Long
  • 303 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-3/16X48 | Full Length Keyed Steel Shafting
Item #101719744
  • Keyed Steel Shaft
  • 1 3/16 in Diameter
  • 48 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK2-7/16X72 | Full Length Keyed Steel Shafting
Item #101725074
  • Keyed Steel Shaft
  • 2 7/16 in Diameter
  • 72 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
SSK1-1/4X48 | Full Length Keyed Stainless Steel Shafting
Item #101720175
  • Keyed Stainless Shaft
  • 1 1/4" Diameter
  • 48" Long
  • 303 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
SSK1-7/16X48 | Full Length Keyed Stainless Steel Shafting
Item #101720612
  • Keyed Stainless Shaft
  • 1 7/16" Diameter
  • 48" Long
  • 303 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-3/8X48 | Full Length Keyed Steel Shafting
Item #101720170
  • Keyed Steel Shaft
  • 1 3/8 in Diameter
  • 48 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK2-7/16X48 | Full Length Keyed Steel Shafting
Item #101702951
  • Keyed Steel Shaft
  • 2 7/16" Diameter
  • 48" Long
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-3/8X72 | Full Length Keyed Steel Shafting
Item #101717922
  • Keyed Steel Shaft
  • 1 3/8 in Diameter
  • 72 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1X72 | Full Length Keyed Steel Shafting
Item #101720173
  • Keyed Steel Shaft
  • 1 in Diameter
  • 72 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-11/16X72 | Full Length Keyed Steel Shafting
Item #101718971
  • Keyed Steel Shaft
  • 1 11/16 In Diameter
  • 72 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1X48 | Full Length Keyed Steel Shafting
Item #101719304
  • Keyed Steel Shaft
  • 1 in Diameter
  • 48 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-1/2X72 | Full Length Keyed Steel Shafting
Item #101718017
  • Keyed Steel Shaft
  • 1 1/2 in Diameter
  • 72 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-15/16X48 | Full Length Keyed Steel Shafting
Item #101719305
  • Keyed Steel Shaft
  • 1 15/16 in Diameter
  • 48 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK3-7/16X72 | Full Length Keyed Steel Shafting
Item #101719581
  • Keyed Steel Shaft
  • 3 7/16 in Diameter
  • 72 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-7/16X72 | Full Length Keyed Steel Shafting
Item #101720172
  • Keyed Steel Shaft
  • 1 7/16 in Diameter
  • 72 inLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
SSK1-1/4X72 | Full Length Keyed Stainless Steel Shafting
Item #102647061
  • Keyed Stainless Shaft
  • 1 1/4" Diameter
  • 72" Long
  • 303 Stainless Steel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CFK1-11/16X48 | Full Length Keyed Steel Shafting
Item #101725073
  • Keyed Steel Shaft
  • 1 11/16 In Diameter
  • 48 in LongLong
  • General Purpose 1018
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
Showing 1 - 20 of 44 items
Show all