1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,223 items
Climax Metal
  • Prop 65
C200E-200 | Series C200 2 in ID Double-Taper Locking Assembly
Item #101940672
  • 2 in Inside Diameter
  • 3.35 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-243 | Series C200 2 7/16 in ID Double-Taper Locking Assembly
Item #101936572
  • 2 7/16 in Inside Diameter
  • 3.74 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C801M-040 | Series C801 1.58 in ID Single Nut Locking Assembly
Item #113050899
  • 1.58 in Inside Diameter
  • 67 mm Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C123M-22X47 | Series C123 0.87 in ID Single-Taper Locking Assembly
Item #101935819
  • 0.87 in Inside Diameter
  • 1.85 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-500 | Series C200 5 in ID Double-Taper Locking Assembly
Item #101938481
  • 5 in Inside Diameter
  • 7.09 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-293 | Series C200 2 15/16 in ID Double-Taper Locking Assembly
Item #101930096
  • 2 15/16 in Inside Diameter
  • 4.53 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-393 | Series C200 3 15/16 in ID Double-Taper Locking Assembly
Item #101940675
  • 3 15/16 in Inside Diameter
  • 5.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C133E-293 | Series C133 2 15/16 in ID Single-Taper Locking Assembly
Item #101940662
  • 2 15/16 in Inside Diameter
  • 4.53 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C123E-250 | Series C123 2 1/2 in ID Single-Taper Locking Assembly
Item #101933838
  • 2 1/2 in Inside Diameter
  • 3.74 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-493 | Series C200 4 15/16 in ID Double-Taper Locking Assembly
Item #101958542
  • 4 15/16 in Inside Diameter
  • 7.09 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C801E-137 | Series C801 1 3/8 in ID Single Nut Locking Assembly
Item #113050872
  • 1 3/8 in Inside Diameter
  • 2.38 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C600E-200 | Series C600 2 in ID Keyless Rigid Coupling
Item #104995089
  • 2 in Inside Diameter
  • 4.41 in Outside Diameter
  • 2.68 in Length Through Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C133E-400 | Series C133 4 in ID Single-Taper Locking Assembly
Item #101934017
  • 4 in Inside Diameter
  • 5.71 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C133M-60X90 | Series C133 2.36 in ID Single-Taper Locking Assembly
Item #101928961
  • 2.36 in Inside Diameter
  • 3.54 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200E-275 | Series C200 2 3/4 in ID Double-Taper Locking Assembly
Item #101936571
  • 2 3/4 in Inside Diameter
  • 4.34 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C200M-55X85 | Series C200 2.17 in ID Double-Taper Locking Assembly
Item #101928098
  • 2.17 in Inside Diameter
  • 3.35 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C193M-14 | Series C193 0.55 in ID Single-Taper Locking Assembly
Item #101662098
  • 0.55 in Inside Diameter
  • 1.19 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C405E-293 | Series C405 2 15/16 in ID Wide, Shallow Taper Locking Assembly
Item #101940668
  • 2 15/16 in Inside Diameter
  • 4.72 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C801E-100 | Series C801 1 in ID Single Nut Locking Assembly
Item #113050866
  • 1 in Inside Diameter
  • 1.75 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Climax Metal
  • Prop 65
C123M-40X65 | Series C123 1.58 in ID Single-Taper Locking Assembly
Item #101936131
  • 1.58 in Inside Diameter
  • 2.56 in Outside Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,223 items