- Home
- Categories
- Hose & Fluid Connectors
- Industrial Hose
Industrial Hose
Applied carries a vast inventory of industrial hoses to service hundreds of industry demands. Custom select your length, color, ID, OD and hose application to meet your unique requirements backed by our quality guarantee. We source from industry-trusted manufacturers like Weatherhead, ContiTech, Dixon and our very own Applied Industrial Private Branding.
category
brand
- Kuriyama of America, Inc. 3,946
- Continental 2,579
- Danfoss Fluid Power 2,138
- Flexaust 1,626
- Aeroquip by Danfoss 1,181
- Hi-Tech Duravent Inc. 967
- Jason Industrial 741
- Boston by Danfoss 708
- Reelcraft Industries Inc. 424
- Graco 424
- Dixon Valve & Coupling 269
- ORS Nasco 215
- Garlock Sealing 176
- Nycoil Co. 165
- Synflex by Danfoss 122
- Weatherhead by Danfoss 121
- Ingersoll-Rand Co. 119
- Simplex 35
- EATON FLUID CONVEYIN 30
- Legris 20
- Parker Hannifin Corp. 9
- Norton Abrasives 7
- Danfoss 6
- WMH Tool Group 4
- Jet Equipment & Tools 4
- Badger Meter 3
- Hydraulic Technologies 3
- Enerpac 3
- Hedland® 3
- Lincoln Industrial 3
- Pulsafeeder 2
- THK America 2
- Henkel 2
- Campbell Fittings 2
- Columbus McKinnon 2
- Brennan Industries 2
- Henkel Loctite 2
- NSK Corp. 1
- MAKO 1
- AKG Thermal Systems 1
- 3M 1
- Coxwells Inc. 1
- Dodge 1
- Hansen Coupling Div. 1
- American Packing & Gasket 1
Aeroquip by Danfoss
GH781-4R500
-
mac
GH781-4R500 | Black 0.25 in ID Nitrile Industrial Hose
Item #101815349
- 0.25 in Inner Diameter
- 0.56 in Outer Diameter
- 6500 psi Working Pressure
- Black Color
Aeroquip by Danfoss
GH781-6R500
-
mac
GH781-6R500 | Black 0.38 in ID Nitrile Industrial Hose
Item #101816526
- 0.38 in Inner Diameter
- 0.72 in Outer Diameter
- 5800 psi Working Pressure
- Black Color
Aeroquip by Danfoss
GH781-8R500
-
mac
GH781-8R500 | Black 0.5 in ID Nitrile Industrial Hose
Item #101816525
- 0.5 in Inner Diameter
- 0.85 in Outer Diameter
- 5000 psi Working Pressure
- Black Color
Aeroquip by Danfoss
GH781-12R250
-
mac
GH781-12R250 | Black 0.75 in ID Nitrile Industrial Hose
Item #101815189
- 0.75 in Inner Diameter
- 1.13 in Outer Diameter
- 3485 psi Working Pressure
- Black Color
Continental
3/4RDFRNTR200RL
- Pre-Packed Quantities
-
mac
3/4RDFRNTR200RL | Frontier 200 General Purpose Hose
Item #100850162
- 3/4 in Hose ID
- 1.12 in Hose OD
- 200 psi Max Pressure
- 500 ft Hose Length
- Red Color
Continental
3BKARVACSW30X100CL
- Pre-Packed Quantities
-
mac
3BKARVACSW30X100CL | ARVAC SW Hose
Item #101497517
- 3 in Hose ID
- 3.60 in Hose OD
- 100 ft Hose Length
- 30 psi Max. Pressure
- -40 to 158 °F Temperature Range
Aeroquip by Danfoss
GH793-16R150
-
mac
GH793-16R150 | Black 1 in ID Nitrile Industrial Hose
Item #101815258
- 1 in Inner Diameter
- 1.5 in Outer Diameter
- 2000 psi Working Pressure
- Black Color
Continental
2BKARVACSW40X100CL
- Pre-Packed Quantities
-
mac
2BKARVACSW40X100CL | ARVAC SW Hose
Item #101492839
- 2 in Hose ID
- 2.46 in Hose OD
- 100 ft Hose Length
- 40 psi Max. Pressure
- -40 to 158 °F Temperature Range
Continental
3/4WHSANIWASHSUP300X500RL | 115617319
Item #115617319
- SANI-WASH SUPREME WHI 300WP 3/4X500 RL
Aeroquip by Danfoss
FC321-06
-
mac
FC321-06 | Black 0.31 in ID Synthetic Rubber Industrial Hose
Item #101217067
- 0.31 in Inner Diameter
- 0.67 in Outer Diameter
- 350 psi Working Pressure
- Black Color
Aeroquip by Danfoss
FC355-16RL
-
mac
FC355-16RL | Blue 0.88 in ID AQP Inner Tube Industrial Hose
Item #112002050
- 0.88 in Inner Diameter
- 1.24 in Outer Diameter
- 400 psi Working Pressure
- Blue Color
Aeroquip by Danfoss
GH194-8RL
-
mac
GH194-8RL | Blue 0.5 in ID AQP Inner Tube Industrial Hose
Item #102777089
- 0.5 in Inner Diameter
- 0.83 in Outer Diameter
- 2550 psi Working Pressure
- Blue Color
Continental
4CLNUFLX35X100CL
-
mac
4CLNUFLX35X100CL | Nutriflex™ Food Transfer Hose
Item #100850482
- NUTRIFLEX 4X100FT CLR
Continental
3CLNUFLXSW35X100CL
- HACCP Friendly
- Pre-Packed Quantities
-
mac
3CLNUFLXSW35X100CL | Nutriflex™ Hose with Static Wire
Item #100850491
- 3 in Hose ID
- 3.58 in Hose OD
- 100 ft Hose Length
- 35 psi Max. Pressure
- Clear Color
Continental
3GYHARVEST150X100CL | Harvest Hose
Item #100850653
- HARVST 3X100FT
Continental
11/2BKFLEXWPE150X100CL | Flexwing® Petroleum Transfer Hose
Item #100850815
- 1 1/2" Black Petroleum Transfer Hose
- 150psi Max. WP
Continental
4BKEXTRPE150X100CL
- Pre-Packed Quantities
-
mac
4BKEXTRPE150X100CL | ExtremeFlex™ Petroleum Transfer Hose
Item #101570341
- Plicord® ExtremeFlex™ Black Pretroleum Transfer Hose
- 4" ID x 100' Long
- Priced per Foot
Product Availability by Store Location
Close
