- Home
- Categories
- Seals, O-Rings & Sleeves
- Shaft Seals
Shaft Seals
category
- Face Seals 440
- Automotive Tools 97
- Accessories 76
- Shaft Seal Kits - Seal & Gasket 40
- Hydraulic Seals 36
- Wipers 23
- Hand Tools 22
- Roller Bearings 17
- O-Rings 14
- Wear Sleeves 3
- Screw Conveyor Components 2
- Hydraulic Tools & Equipment 1
- Brooms, Brushes & Dusters 1
- Hydraulic Motors & Transmissions 1
- Ball Bearings 1
brand
- Garlock Sealing 23,115
- SKF Corp 16,456
- Chicago Rawhide 15,428
- Dichtomatik North America 13,977
- TCM 13,977
- Garlock 11,443
- SKF 8,257
- Timken Company 4,898
- Timken Co. 4,875
- U.S. Seal Manufacturing 1,015
- SKF Motion Technologies 651
- Cooper Bearing Co 90
- Dodge 67
- Regal Rexnord 63
- Rexnord Corp. 47
- NTN Bearing Corp. 44
- Schaeffler 36
- Ina USA Corp. 29
- Lovejoy 23
- American Packing & Gasket 20
- CR Speedisleeve 10
- Master PT 10
- Falk Corp. 10
- Peer Bearing 9
- Hydraulic Technologies 8
- FAG 7
- BALDWIN 7
- Sumitomo 4
- T-J CYLINDERS 4
- Lyon Workspace Products 3
- NSK Corp. 3
- Parker Hannifin Corp. 3
- PT International 3
- Danfoss Fluid Power 3
- IKO International Inc. 3
- Spicerdana Corp. 2
- Thomson Industries 2
- Bearings Limited 2
- Weg Electric Corp. 2
- Columbus McKinnon 2
- Boston Gear 2
- Sandpiper 2
- Cross Manufacturing Inc. 2
- Danfoss 2
- QM PRODUCTS 2
- Nook Industries 1
- Oring 1
- Ashcroft 1
- PBC Linear 1
- Rotor Clip 1
- Baldor-Reliance 1
- Chicago Pneumatic 1
- THK America 1
- Bison Gear 1
- ABB 1
- Char-Lynn 1
- Dixon Valve & Coupling 1
- Grove Gear 1
- Link-Belt 1
InchMetric
Garlock Sealing
21348-2559
-
mac
21348-2559 | 101483283
Item #101483283
- 144W1X2559|MILL-RIGHT N|SPLIT|30.000"ID|32.000"OD|1.500"THK|2.000" GAP JOINTED
Garlock Sealing
21840-8903
-
mac
21840-8903 | 101934564
Item #101934564
- 64X8903|FKM CRS|KANBAN-WHEEL SEAL|45.000"ID|46.625"OD|1.000"THK|WHEEL SEAL|GREEN FKM MOLD 31263
Ina USA Corp.
SD15X21X3-A
-
mac
SD15X21X3-A | Rotary Shaft Seals
Item #113519995
- Shaft Seal
- 14.7 mm Shaft Diameter
- 21.28 mm Housing Bore Diameter
- 3 mm Width
Ina USA Corp.
SD50X62X5-A
-
mac
SD50X62X5-A | Rotary Shaft Seals
Item #116533017
- Shaft Seal
- 49.42 mm Shaft Diameter
- 62.6 mm Housing Bore Diameter
- 5 mm Width
Timken Co.
253099
-
mac
253099 | Dual Lip with One Spring
Item #100753456
- 1.500" Shaft Diameter
- 1.874" Housing Bore Diameter
- .250" Width
- Nitrile
- Type25
SKF
26X47X7 HMSA10 RG | Metric Radial Shaft Seal
Item #101013381
- Radial Shaft Seal
- 26 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 7 mm Width
SKF
22X32X7 HMSA10 V
-
mac
22X32X7 HMSA10 V | Metric Radial Shaft Seal
Item #101510394
- Radial Shaft Seal
- 22 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
Garlock Sealing
21000-1576
-
mac
21000-1576 | 114446495
Item #114446495
- 26|MILL-RIGHT N|SPECIAL|21.850"ID|23.819"OD|.866"THK|GARTER SPRING|PORTS & GROOVES
Ina USA Corp.
SD10X17X3-A
-
mac
SD10X17X3-A | Rotary Shaft Seals
Item #113520011
- Shaft Seal
- 9.88 mm Shaft Diameter
- 17.26 mm Housing Bore Diameter
- 3 mm Width
SKF
18X30X7 HMSA10 RG | Metric Radial Shaft Seal
Item #102207713
- Radial Shaft Seal
- 18 mm Shaft Diameter
- 30 mm Housing Bore Diameter
- 7 mm Width
SKF
42X72X8 HMS5 RG
-
mac
42X72X8 HMS5 RG | Metric Radial Shaft Seal
Item #100914023
- Radial Shaft Seal
- 42 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 8 mm Width
Chicago Rawhide
35X52X7 HMSA10 V
-
mac
35X52X7 HMSA10 V | Shaft Seal
Item #101013539
- Seals: Small Bore Seals/HDDF/HDL (SSSB)
SKF
45X60X7 HMSA10 V
-
mac
45X60X7 HMSA10 V | Metric Radial Shaft Seal
Item #101013717
- Radial Shaft Seal
- 45 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 7 mm Width
Timken Co.
417511
-
mac
417511 | Dual Lip with One Spring
Item #100753943
- 4.125" Shaft Diameter
- 5.126" Housing Bore Diameter
- .500" Width
- Nitrile
- Type41
Garlock Sealing
DOM00050001003
-
mac
DOM00050001003 | 119260624
Item #119260624
- RW ASME - 1 NPS - 3-4-600# - 304/304L/FG/304/304L - DOM
SKF
10X25X7 HMSA10 RG | Metric Radial Shaft Seal
Item #100912584
- Radial Shaft Seal
- 10 mm Shaft Diameter
- 25 mm Housing Bore Diameter
- 7 mm Width
Product Availability by Store Location
Close
