- Home
- Categories
- Bearings
- Ball Bearings
Ball Bearings
From self-aligning ball bearings that correct improper mountings to thin-section bearings perfect for small spaces with weight requirements, ball bearings play an indispensible role in preventing bearing failure. Because we know your industrial equipment requires only the highest-quality bearings, our long-standing partnerships with SKF, Timken, Boston Gear and more are a testament to our commitment in providing you with trusted brands, expertise and support. Ball bearings span multiple uses and types, including self-aligning, ball thrust bearings, radial, deep grooved and angular contact ball bearings, so contact an Applied Service Center for help finding the exact part you need. Only Applied has thousands of ball bearings in stock at our strategically placed Services Centers for your convenience.
- Ball Screw & Spindle Bearings 1,945
- Bearing Inserts 815
- Profile Rail Products 807
- Linear Motion Carriage & Rail Accessories 491
- Roller Bearings 295
- Plain Bearings 107
- Flange Units 23
- AC Motors & Accessories 10
- Special Bearing Types 7
- Cam Followers 6
- Pillow Blocks 5
- Accessories 4
- Round Rail Products 3
- Flange Brackets 1
- Shaft Seal Kits - Seal & Gasket 1
- Shaft Seals 1
- Sprockets 1
- SKF Corp 12,405
- AMI Bearings Inc. 10,072
- SKF 8,051
- NTN Bearing Corp. 6,062
- Timken Company 5,984
- NSK Corp. 4,614
- Schaeffler 4,443
- FAG 3,493
- Timken Co. 3,333
- Bearings Limited 2,879
- Fafnir 2,451
- Peer Bearing 1,765
- MRC Bearing Service 1,445
- Regal Rexnord 1,337
- Koyo Corp. 1,327
- IKO International Inc. 1,303
- Nachi America Inc. 956
- Rollway Bearing Co. 954
- Kaydon Bearing 893
- Ina USA Corp. 806
- RBC Bearings 653
- PT International 461
- RHP Bearing 360
- Link-Belt 326
- General Bearing 246
- Edt Corp. 203
- Apex Tool Group 172
- Cleco 172
- Barden Corp. 145
- Smith Bearing 30
- Boston Gear 30
- Dodge 24
- Ingersoll-Rand Co. 24
- American Roller Bearing 21
- GoldSpec® 20
- Sealmaster 15
- Baldor-Reliance 14
- Sumitomo 14
- ABB 14
- 3M 12
- Rexnord Corp. 8
- Bishop Wisecarver 8
- RIDGID 6
- GGB 5
- Climax Metal 4
- Cooper Bearing Co 4
- Falk Corp. 4
- EWELLIX SCHAEFFLER 3
- WMH Tool Group 2
- Aeroquip by Danfoss 2
- Chicago Rawhide 2
- Danfoss Fluid Power 2
- Jet Equipment & Tools 2
- Mathews Conveyor 1
- Torrington 1
- Hydraulic Technologies 1
- Master PT 1
- Heim Bearings 1
-
mac
- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.26 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
-
mac
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Deep Groove Bearing
-
mac
- Deep Groove Bearing
- 4.13 in Inner Diameter
- 7.48 in Outer Diameter
- 1.42 in Width
- Bearing Steel Material
-
mac
- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 15 mm Width
-
mac
- 0.625 in Inner Diameter
- 1.375 in Outer Diameter
- Single Row
- 0.406 in Overall Width
- Cylindrical OD
-
mac
- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.44 in Width
- Bearing Steel Material
-
mac
- Self-Aligning Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
-
mac
- Thrust Deep Groove Bearing Type
- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 15 mm Width
