1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 21,552 items
3M
00021200161629 | PTFE Glass Cloth Tape 5453
Item #101386582
  • PTFE Glass Cloth Tape
  • 36 yd Length
  • 2 in Width
  • Brown Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
3M
SUPERSEDED TO 3M_00076308926182, MTRL - 120870204
Item #101815740
  • 66 ft Length
  • 3/4 in Width
  • Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
3M
  • Drop Ship Only
SUPERSEDED TO 122223819, 3M_00068060166371
Item #102170935
  • Conformable Tape
  • 60 ft Length
  • 4 in Width
  • Black Color
  • Heavy-Duty Grade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Superseded
3M
00051115647390 | General Use Masking Tape 201+
Item #106257568
  • Masking Tape
  • 55 m Length
  • 18 mm Width
  • Tan Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051115647420 | General Use Masking Tape 201+
Item #106297362
  • Masking Tape
  • 55 m Length
  • 48 mm Width
  • Tan Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00048011539188 | Performance Plus Duct Tape 8979
Item #101375369
  • Duct Tape
  • 54.8 m Length
  • 48 mm Width
  • Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200835056 | Weatherbanâ„¢ Ribbon Sealant PF 5422
Item #101400779
  • Ribbon Sealant
  • 50 ft Length
  • 3/8 in Width
  • Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
  • Pre-Packed Quantities
00054007106463 | Scotchrapâ„¢ Vinyl Corrosion Protection Tape 50
Item #102171563
  • Corrosion Protection Tape
  • 100 ft Length
  • 4 in Width
  • Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200227738 | Extra Heavy-Duty Duct Tape 6969
Item #102170525
  • Extra Duct Tape
  • 54.8 m Length
  • 48 mm Width
  • Silver Color
  • Heavy-Duty Grade
Pack
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200160578 | 112432078
Item #112432078
  • 7000048464 3M Double Coated Tape 9420, Red, 2 in x 36 yd, 4 mil, 24 rolls per case
Roll
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200063367 | Scotch® Automotive Refinish Masking Tape 233
Item #104150197
  • Automotive Masking Tape
  • 55 m Length
  • 24 mm Width
  • Tan Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051131066540 | Automotive Refinish Masking Tape 06654
Item #103008903
  • Automotive Masking Tape
  • 55 m Length
  • 36 mm Width
  • Yellow Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200434297 | General Purpose Vinyl Tape 764
Item #104003866
  • Vinyl Tape
  • 36 yd Length
  • 2 in Width
  • Black Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051131595040 | Safety-Walkâ„¢ Medium Duty Resilient Tread 7741
Item #103049768
  • Resilient Tread
  • 60 ft Length
  • 4 in Width
  • Gray Color
  • Medium-Duty Grade
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051115255250 | Extra thick Multipurpose Mounting Tape 4008
Item #103116840
  • Mounting Tape
  • 7 yd Length
  • 3/4 in Width
  • Off-White Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051115647611 | 110876823
Item #110876823
  • 7000124896 3M High Performance Green Masking Tape 401+, 24 mm x 55 m 6.7 mil, 24 Roll/Case
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200056710 | Scotch® ATG Adhesive Transfer Tape 969
Item #101415859
  • Adhesive Transfer Tape
  • 18 yd Length
  • 1/2 in Width
  • Clear Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00054007048329 | Scotch® Varnished Cambric Tape 2520
Item #104050467
  • 36 yd Length
  • 1 1/2 in Width
  • Yellow Color
  • Premium Grade
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00021200865251 | Scotch® Filament Tape 897
Item #101400742
  • Filament Tape
  • 55 m Length
  • 24 mm Width
  • Clear Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
3M
00051125853880 | Aluminum Foil Tape 425
Item #112720503
  • Foil Tape
  • 60 yd Length
  • 1 in Width
  • Silver Color
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 21,552 items