each
3M
50048011040290
50048011040290 | Scotch-Brite™ General Purpose Hand Pad 7447
Item #101948190
- 6" x 9"
- Very Fine, Aluminum Oxide Abrasive
- Maroon
- Most Universally used in a variety of Applications
- Pre-Packed Quantities
each
3M
50048011042294
50048011042294 | Scotch-Brite™ General Purpose Hand Pad 7447
Item #102172010
- 6" x 9"
- Very Fine, Aluminum Oxide Abrasive
- Maroon
- Finest Silicon Carbide Hand Pad available
- For Final Finishing and light Cleaning
each
each
3M
00051131057258
00051131057258 | Perfect-It™ Foam Polishing Pad
Item #102999479
- Buff Pad Type
- Hook and Loop Attachment
- 8 in Diameter
- Foam Material
- 2000 Maximum rpm
each
3M
50048011184512
50048011184512 | Scotch-Brite™ Heavy-Duty Hand Pad 7440
Item #102172316
- 6" x 9"
- Medium, Aluminum Oxide Abrasive
- Tan
- Excellent for heavy cleaning, deburring, and finishing
- May be used by Hand, with a Hand Block, or on an In-line Sander
each
3M
00051111511510
00051111511510 | Finesse-it™ Buffing Pad
Item #101814258
- Regular Type
- Hook and Loop Attachment
- 3 1/4 in Diameter
- Foam Material
- 12000 Maximum rpm
each
3M
00051144450992
00051144450992 | Roloc™ Disc Pad TR
Item #102195588
- 1 1/2 in Diameter
- Roloc™, Regular, Right Angle
each
each
3M
00051144450916
00051144450916 | Roloc™ Disc Pad TR
Item #103175201
- 3 in Diameter
- Roloc™, Regular, Right Angle
each
3M
00051144450978
00051144450978 | Roloc™ Disc Pad TR
Item #104049276
- 2 in Diameter
- Roloc™, Regular, Right Angle
each
3M
00048011074924
00048011074924 | Scotch-Brite™ Surface Conditioning Disc Pad Holder
Item #101570309
- 4 in Diameter
each
3M
00051144024339
00051144024339 | Utility Cloth Sheet 011K
Item #101575253
- Coarse Grit
- Utility Type
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
each
3M
00051144450954
00051144450954 | 3M™ Roloc™ TR Disc Pad
Item #102152820
- 2 in Diameter
- Roloc™, Regular, Right Angle
each
3M
00051144020027
00051144020027 | Wetordry™ Abrasive Sheet 413Q
Item #102173231
- 400 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
- Pre-Packed Quantities
each
3M
00051144450923
00051144450923 | 102171712
Item #102171712
- 3 in Diameter
- Roloc™, Regular, Right Angle
each
Norton Co.
66261074700
66261074700 | Bear-Tex 747 Non-Woven Hand Pad
Item #101615685
- 9 in Pad Length
- 6 in Pad Width
each
3M
00051144825677
00051144825677 | Hookit™ Roloc™ Disc Pad Type J
Item #103055209
- 3 in Diameter
- Fabricated, Regular
each
LPS
59660
59660 | DETEX® Metal Detectable Scouring Pad
Item #118099445
- Scouring Pad
- Blue
- 0.35 in Thickness
each
3M
00051144834891
00051144834891 | Roloc™ Disc Pad TR
Item #104049667
- 4 in Diameter
- Right Angle, Regular
each