1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 163 items
Jet Equipment & Tools
  • Prop 65
JT9-161009 | Pallet Truck
Item #117140154
  • 5500 lb Capacity
  • 180° Turning Radius
  • 6 in Fork Width
  • 48 in Fork Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GFK 330AH | GFK Floor Checkweighing Scale
Item #115612737
  • Floor Checkweighing Scale
  • ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
  • 330 lb Capacity
  • 0.005 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
CPWPLUS 35M | CPW+ Bench & Floor Scale
Item #115612657
  • Bench & Floor Scale
  • Mild Steel Base Construction
  • 75 lb Capacity
  • 0.02 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
WBW 35A | WBW Washdown Scale
Item #115612888
  • Washdown Scale
  • ABS Plastic Construction
  • 35 lb Capacity
  • 0.005 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Adam Equipment
CKT 8UH | Cruiser Bench Checkweighing Scale
Item #115612615
  • Bench Checkweighing Scale
  • ABS Plastic Construction
  • 16 lb Capacity
  • 0.0001 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GBK 130A | GBK Bench Checkweighing Scale
Item #115612699
  • Bench Checkweighing Scale
  • ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
  • 130 lb Capacity
  • 0.005 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GGB 165A | Gladiator Washdown Scale
Item #115612743
  • Washdown Scale
  • Stainless Steel Construction
  • 165 lb Capacity
  • 0.01 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
CPWPLUS 150 | CPW+ Bench & Floor Scale
Item #115612619
  • Bench & Floor Scale
  • Mild Steel Base Construction
  • 330 lb Capacity
  • 0.1 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GBK 30AM | GBK Bench Checkweighing Scale
Item #115612711
  • Bench Checkweighing Scale
  • ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
  • 30 lb Capacity
  • 0.005 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GFK 660A | GFK Floor Checkweighing Scale
Item #115612741
  • Floor Checkweighing Scale
  • ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
  • 660 lb Capacity
  • 0.05 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GGF 165AH | Gladiator Washdown Scale
Item #115612751
  • Washdown Scale
  • Stainless Steel Construction
  • 165 lb Capacity
  • 0.005 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GBK 60AM | GBK Bench Checkweighing Scale
Item #115612715
  • Bench Checkweighing Scale
  • ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
  • 60 lb Capacity
  • 0.01 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GGB 65A | Gladiator Washdown Scale
Item #115612745
  • Washdown Scale
  • Stainless Steel Construction
  • 65 lb Capacity
  • 0.005 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GFK 150AM | GFK Floor Checkweighing Scale
Item #115612727
  • Floor Checkweighing Scale
  • ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
  • 150 lb Capacity
  • 0.02 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GGS 35A | Gladiator Washdown Scale
Item #115612759
  • Washdown Scale
  • Stainless Steel Construction
  • 35 lb Capacity
  • 0.002 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GGB 65AH | Gladiator Washdown Scale
Item #115612747
  • Washdown Scale
  • Stainless Steel Construction
  • 65 lb Capacity
  • 0.002 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
CPWPLUS 300L | CPW+ Bench & Floor Scale
Item #115612651
  • Bench & Floor Scale
  • Mild Steel Base Construction
  • 660 lb Capacity
  • 0.2 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
GFK 1320A | GFK Floor Checkweighing Scale
Item #115612725
  • Floor Checkweighing Scale
  • ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
  • 1320 lb Capacity
  • 0.1 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Adam Equipment
WBW 9A | WBW Washdown Scale
Item #115612882
  • Washdown Scale
  • ABS Plastic Construction
  • 9 lb Capacity
  • 0.001 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
Adam Equipment
GBC 35A | GBC Bench Counting Scale
Item #115612695
  • Bench Counting Scale
  • ABS Plastic Indicator w/Die-Cast Aluminum Base Construction
  • 35 lb Capacity
  • 0.001 lb Readability
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Pending Obsolete
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 163 items