1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 9,608 items
Timken Co.
QMCW18J307ST | EC Series Eccentric Lock Cast-Steel Cartridge Unit
Item #102203601
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 3 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
FC207T | Cast Iron Spherical Roller Single Set Collar 2 7/16 in Shaft Dia Cartridge Block
Item #113458871
  • Cast Iron Housing Material
  • Spherical Roller Bearing
  • Single Set Collar Shaft Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
DVC15K207ST | 105628209
Item #105628209
  • Spherical Roller Bearing
  • Tapered Adapter (Heavy-Duty Block) Locking Device
  • 2 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QACW15A215ST | CL Series Concentric Lock Cast-Steel Cartridge Unit
Item #102185232
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QMCW15J215SB | EC Series Eccentric Lock Cast-Steel Cartridge Unit
Item #105610455
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QMC13J207SM | EC Series Eccentric Lock Cast-Steel Cartridge Unit
Item #102201630
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZMC2200 | 2000 Series Spherical Roller Bearing Cartridge Unit
Item #101160236
  • Spherical Roller Bearing Cartridge Unit
  • 2 in Shaft Diameter
  • 4.125 in Outside Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QACW13A060SM | CL Series Concentric Lock Cast-Steel Cartridge Unit
Item #102201607
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 60 mm Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QMCW20J315ST | EC Series Eccentric Lock Cast-Steel Cartridge Unit
Item #102231684
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 3 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QMC11J203SM | EC Series Eccentric Lock Cast-Steel Cartridge Unit
Item #102199666
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 3/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZMC2207 | 2000 Series Spherical Roller Bearing Cartridge Unit
Item #100739259
  • Spherical Roller Bearing Cartridge Unit
  • 2 7/16 in Shaft Diameter
  • 5 in Outside Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
FC115TE | Cast Iron Spherical Roller Single Set Collar 1 15/16 in Shaft Dia Cartridge Block
Item #113458864
  • Cast Iron Housing Material
  • Spherical Roller Bearing
  • Single Set Collar Shaft Locking
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dodge
DUC215 | D Cartridge Unit
Item #100738841
  • Type C Cartridge
  • 2 15/16" ID x 6 1/2" OD x 6 1/2" Wide
  • Labyrinth Seals
  • Relubricatable
  • Concentric Clamp Collar
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QMC15J215SB | EC Series Eccentric Lock Cast-Steel Cartridge Unit
Item #102201950
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QACW18A307ST | CL Series Concentric Lock Cast-Steel Cartridge Unit
Item #102198672
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 3 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QMCW13J207SB | EC Series Eccentric Lock Cast-Steel Cartridge Unit
Item #102219771
  • Spherical Roller Bearing
  • Eccentric Locking Device
  • 2 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QAC15A300SM | CL Series Concentric Lock Cast-Steel Cartridge Unit
Item #105633454
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 3 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZBR3203 | 3000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #100739197
  • Spherical Roller Bearing Cartridge Unit
  • 2 3/16 in Shaft Diameter
  • Eccentric Cam Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Timken Co.
QACW13A207SO | CL Series Concentric Lock Cast-Steel Cartridge Unit
Item #105629837
  • Spherical Roller Bearing
  • Concentric (Set Screw), Single-Collar Locking Device
  • 2 7/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Rexnord Corp.
  • Prop 65
ZBR2300 | ZBR Series Single Set Collar Flange Block
Item #100739213
  • Spherical Roller Bearing Cartridge Unit
  • 3 in Shaft Diameter
  • Single Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 9,608 items