- Home
- Categories
- Bearings
- Bearing Inserts
Bearing Inserts
When no shoulders, locknuts or adapters are available, look to the Applied selection of bearing inserts to easily mount on shafts and lock into place. Brought to you by trusted brands like Cooper Bearing, Dodge and Emerson, our line of bearing inserts can be adapted to fit any conveyor, paper manufacturer, under rollers, fan or various other industrial applications. But Applied offers more than an extensive, available product selection. If you need help finding the right bearing insert, contact your local Applied Service Center. Our industry experts will help you find the exact part for your unique needs.
category
brand
- NTN Bearing Corp. 1,290
- Regal Rexnord 1,250
- Timken Company 1,221
- IPTCI 1,135
- Solve Industrial 1,135
- AMI Bearings Inc. 802
- SKF Corp 789
- Sealmaster 714
- Dodge 667
- Fafnir 641
- QM PRODUCTS 553
- Bearings Limited 451
- Link-Belt 366
- SKF 352
- Timken Co. 309
- Peer Bearing 276
- Edt Corp. 270
- PT International 233
- Cooper Bearing Co 160
- Rexnord Corp. 134
- NSK Corp. 89
- Schaeffler 85
- Ina USA Corp. 73
- RHP Bearing 56
- Browning 16
- Boston Gear 14
- FAG 12
- RBC Bearings 4
- THK America 4
- Climax Metal 4
- Master PT 3
- Falk Corp. 3
- Hub City 2
- EWELLIX SCHAEFFLER 2
- American Roller Bearing 1
- MRC Bearing Service 1
- PBC Linear 1
- Aurora Bearing Co. 1
- Reelcraft Industries Inc. 1
- System Plast 1
- Nachi America Inc. 1
- CONVEYER & CASTER 1
Fafnir
GKY100RRB
-
mac
GKY100RRB | Ball Bearing Insert
Item #101019342
- WIR SET SCREW, NARROW, STAINLESS
Fafnir
RA100RR6
-
mac
RA100RR6 | 2 Seals Closure Insert Ball Bearing
Item #102093140
- 1 in Inside Diameter
- 2.047 in Outside Diameter
- 2 Seals Closure
- Imperial
- 0.844 in Overall Width
Sealmaster
RCI203
-
mac
RCI203 | Mounted Uncoated Double Collar Mount Lock Tapered Bearing Insert
Item #101182212
- Double Collar Mount Locking Type
- 3.75 in Overall Width
- Normal Duty Series
Sealmaster
RCI 215
-
mac
RCI 215 | Mounted Uncoated Double Collar Mount Lock Tapered Bearing Insert
Item #100000310
- Double Collar Mount Locking Type
- 4.5 in Overall Width
- Normal Duty Series
Dodge
WSTUSCEZ104PCR
-
mac
WSTUSCEZ104PCR | E-Z Kleen® Ball Bearing Take-Up Unit
Item #100939785
- Dodge
- 17/32" Slot Width
- Polymer Housing Material
Sealmaster
ER-27
-
mac
ER-27 | Black Oxide Coated Set Screw Lock Ball Bearing Insert
Item #100737348
- Set Screw Locking Type
- 1.938 in Overall Width
- Standard Duty Series
Sealmaster
RCI 207
-
mac
RCI 207 | Mounted Uncoated Double Collar Mount Lock Tapered Bearing Insert
Item #100737422
- Double Collar Mount Locking Type
- 4 in Overall Width
- Normal Duty Series
SKF
YAR 204-012-2F
-
mac
YAR 204-012-2F | Ball Bearing Insert
Item #100730070
- 3/4" Shaft, 47 mm OD, 14 mm Outer Ring Width, 31 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
Sealmaster
2-13
-
mac
2-13 | Mounted Black Oxide Set Screw Lock Ball Bearing Insert
Item #100737365
- Set Screw Locking Type
- 1.5 in Overall Width
- Standard Duty Series
SKF
1726204-2RS1
-
mac
1726204-2RS1 | Deep Groove Ball Bearing Insert
Item #100755986
- Radial Ball Bearing Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
Fafnir
RAE20RR
-
mac
RAE20RR | Eccentric Collar 2 Seals Closure Insert Ball Bearing
Item #101019379
- 0.787 in Inside Diameter
- 1.85 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
Sealmaster
ERX-12XLO
-
mac
ERX-12XLO | Black Oxide Coated Set Screw Lock Ball Bearing Insert
Item #101178542
- Set Screw Locking Type
- 1.219 in Overall Width
- Standard Duty Series
Fafnir
GYAE25RRB
-
mac
GYAE25RRB | Setscrew Locking 2 Seals Closure Insert Ball Bearing
Item #101019900
- 0.984 in Inside Diameter
- 2.047 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Metric
Sealmaster
ER-205TMC
-
mac
ER-205TMC | Black Oxide Coated Concentric Lock Ball Bearing Insert
Item #101178421
- Concentric Locking Type
- 36.5 mm Overall Width
- Standard Duty Series
Fafnir
1203KLL
- Eco-Friendly
-
mac
1203KLL | Eccentric Collar 2 Seals Closure Insert Ball Bearing
Item #101019578
- 2.188 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
Sealmaster
ER-43
-
mac
ER-43 | Black Oxide Coated Set Screw Lock Ball Bearing Insert
Item #100737354
- Set Screw Locking Type
- 2.75 in Overall Width
- Standard Duty Series
Product Availability by Store Location
Close
