Showing 1 - 8 of 8 items
Sumitomo
PA082694 | Hyponic Reducers
Item #101465558
  • 30:1 Ratio
  • 1420 Unit Size
  • 58.33 O/P RPM
  • 1900 in. lbs. Torque
  • 143TC Frame Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sumitomo
PA034322 | Hyponic Reducers
Item #101487282
  • 40:1 Ratio
  • 1320 Unit Size
  • 43.75 O/P RPM
  • 657 in. lbs. Torque
  • 56C Frame Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sumitomo
PA097349 | Hyponic Reducers
Item #101488478
  • 5:1 Ratio
  • 1220 Unit Size
  • 350 O/P RPM
  • 82 in. lbs. Torque
  • 56C Frame Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sumitomo
PA097348 | Hyponic Reducers
Item #101489569
  • 5:1 Ratio
  • 1120 Unit Size
  • 350 O/P RPM
  • 57 in. lbs. Torque
  • 56C Frame Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sumitomo
PA082733 | Hyponic Reducers
Item #101488479
  • 12:1 Ratio
  • 1320 Unit Size
  • 145.83 O/P RPM
  • 394 in. lbs. Torque
  • 143TC Frame Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sumitomo
PA063071 | Hyponic Reducers
Item #101475604
  • 300:1 Ratio
  • 1440 Unit Size
  • 5.83 O/P RPM
  • 2320 in. lbs. Torque
  • 56C Frame Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sumitomo
PA103547 | Hyponic Reducers
Item #101487765
  • 12:1 Ratio
  • 1320 Unit Size
  • 145.83 O/P RPM
  • 394 in. lbs. Torque
  • 56C Frame Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Sumitomo
PA082692 | Hyponic Reducers
Item #101486964
  • 40:1 Ratio
  • 1531 Unit Size
  • 43.75 O/P RPM
  • 2530 in. lbs. Torque
  • 145TC Frame Reducer
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 8 of 8 items