1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,368 items
GoldSpec®
  • Pre-Packed Quantities
GS40RIV | Single Strand ANSI Roller Chain
Item #101696344
  • #40 Chain
  • 1 Strand
  • Riveted
  • Carbon Steel Material
  • 10 Foot Box
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
CCI-143-2-SS | 103702071
Item #103702071
  • 1 7/16 DOUBLE SPLIT STAINLESS STEEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS160OFFSET LK | Single Strand ANSI Roller Chain Link
Item #101699272
  • #160 Single Strand Standard-Duty Offset (Half) Link
  • Cotter Pin Link Type
  • Carbon Steel
  • 2" Pitch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS-TM44 | Spring Loaded Adjusting Tensioner
Item #110511499
  • Auto Tensioner
  • 3.13 in Housing Width
  • 8.69 in Housing Length
  • 44 lbs Force
  • 45° Max Arc
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
0812 16BRZ BUSHING | Cast Bronze Sleeve Bearing
Item #101840528
  • 1/2" ID x 3/4" OD x 2" Long
  • Bronze - C93200 (SAE 660) Bushing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS22612-77 | 20000 Extra Light Inch Series Ball Bearing
Item #101652966
  • Single Row Radial Bearing
  • 3/4" ID x 1 5/8" OD x 1/2" Wide
  • Double Shielded
  • No Snap Ring
  • Standard (ABEC 1)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS-SO1 | Idler Shaft
Item #110511505
  • Idler Shaft
  • .5 in Diameter
  • 1.94 in Overall Length
  • 3/8-16 Threaded End
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
1014 06BRZ BUSHING | Cast Bronze Sleeve Bearing
Item #101820324
  • 5/8" ID x 7/8" OD x 3/4" Long
  • Bronze - C93200 (SAE 660) Bushing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
GS100RIV | Single Strand ANSI Roller Chain
Item #101727401
  • #100 Chain
  • 1 Strand
  • Riveted
  • Carbon Steel Material
  • 10 Foot Box
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
0610 08BRZ BUSHING | 101838127
Item #101838127
  • 3/8" ID x 5/8" OD x 1" Long
  • Bronze - C93200 (SAE 660) Bushing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS-35B13F | Idler Sprocket
Item #110511222
  • Idler Sprocket
  • #35
  • 13 Teeth
  • 1.75 O.D.
  • 0.5 Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
SC-162-Z | 105104933
Item #105104933
  • 1 5/8 SET SCREW COLLAR ZINC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS21405-77 | 20000 Extra Light Inch Series Ball Bearing
Item #101670799
  • Single Row Radial Bearing
  • 5/16" ID x 7/8" OD x 9/32" Wide
  • Double Shielded
  • No Snap Ring
  • Standard (ABEC 1)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS-1610-B | Taperlock Idler Bushing
Item #110511464
  • Tapered Idler Bushing
  • 2 Ball Bearings
  • 0.625 in Bore
  • 2.25 in Large Diameter
  • 1 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
SC-37-SS | 103311610
Item #103311610
  • 3/8 SET SCREW COLLAR STAINLESS STEE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
  • Pre-Packed Quantities
GS120COTT | Single Strand ANSI Roller Chain
Item #101696927
  • #120 Chain
  • 1 Strand
  • Cottered
  • Carbon Steel Material
  • 10 Foot Box
Foot
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS-B6013H-10 | Idler Sprocket
Item #110511217
  • Idler Sprocket
  • #60 Chain
  • 13 Teeth
  • 0.625 Bore
  • 3.49 O.D.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS22208-77 | 20000 Extra Light Inch Series Ball Bearing
Item #101646935
  • Single Row Radial Bearing
  • 1/2" ID x 1 3/8" OD x 7/16" Wide
  • Double Shielded
  • No Snap Ring
  • Standard (ABEC 1)
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS-60B17F | Idler Sprocket
Item #110511415
  • Idler Sprocket
  • #60
  • 17 Teeth
  • 4.462 O.D.
  • 1 Bore
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
GoldSpec®
GS-B8012H-12 | Idler Sprocket
Item #110511220
  • Idler Sprocket
  • #80 Chain
  • 12 Teeth
  • 0.75 Bore
  • 4.33 O.D.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 3,368 items