- Home
- Categories
- Seals, O-Rings & Sleeves
- Face Seals
Face Seals
Used in both static and dynamic applications,face seals act to repel liquid and particulate contamination while maintaining internal lubrication, and are often used in demanding environments in industries such as mining and agriculture. At Applied, we carry face seals in a variety of sizes and compositions from leading manufacturers like SKF, and stock these parts in many of our over 450 Service Centers to ensure immediate availability.
category
- Shaft Seals 440
- Hydraulic Seals 1
brand
- Oring 498
- SKF Corp 465
- Chicago Rawhide 464
- Garlock 314
- American Packing & Gasket 95
- Dichtomatik North America 58
- TCM 58
- Garlock Sealing 33
- Anchor Fluid Power 13
- Dixon Valve & Coupling 6
- Aeroquip by Danfoss 5
- Danfoss Fluid Power 5
- Timken Company 3
- Timken Co. 3
- Dodge 2
- Fenner Drives 1
- Fenner Drives 1
- SKF Motion Technologies 1
- EATON FILTRATION 1
- QM PRODUCTS 1
InchMetric
Lip Style
Lip Type
Case Construction
Chicago Rawhide
403002
-
mac
403002 | V-Rings
Item #100916208
- 11 3/4" Shaft Diameter
- 12.550" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
Chicago Rawhide
403252
-
mac
403252 | V-Rings
Item #100916211
- 12 5/8" Shaft Diameter
- 13.425" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
Chicago Rawhide
401602
-
mac
401602 | V-Rings
Item #100916174
- 6 1/4" Shaft Diameter
- 7.050" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
Chicago Rawhide
401802
-
mac
401802 | V-Rings
Item #100916186
- 7" Shaft Diameter
- 7.800" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
Chicago Rawhide
400601
-
mac
400601 | V-Rings
Item #100748261
- 2 3/8" Shaft Diameter
- 2.965" Housing Bore Diameter
- 0.430" Width
- Nitrile
- Type VR2
Chicago Rawhide
401200
-
mac
401200 | V-Rings
Item #100748278
- 4 5/8" Shaft Diameter
- 5.455" Housing Bore Diameter
- 0.410" Width
- Nitrile
- Type VR1
Chicago Rawhide
400754
-
mac
400754 | V-Rings
Item #100916139
- 3" Shaft Diameter
- 3.710" Housing Bore Diameter
- 0.350" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR1
Chicago Rawhide
406500
-
mac
406500 | V-Rings
Item #100916258
- 25 1/2" Shaft Diameter
- 27.270" Housing Bore Diameter
- 0.790" Width
- Nitrile
- Type VR1
Chicago Rawhide
401900
-
mac
401900 | V-Rings
Item #100916190
- 7 1/2" Shaft Diameter
- 8.440" Housing Bore Diameter
- 0.470" Width
- Nitrile
- Type VR1
Chicago Rawhide
403502
-
mac
403502 | V-Rings
Item #100916214
- 13 3/4" Shaft Diameter
- 14.550" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
Chicago Rawhide
400701
-
mac
400701 | V-Rings
Item #100748266
- 2 3/4" Shaft Diameter
- 3.460" Housing Bore Diameter
- 0.530" Width
- Nitrile
- Type VR2
Chicago Rawhide
400181
-
mac
400181 | V-Rings
Item #100916093
- 0.6880" Shaft Diameter
- 1.038" Housing Bore Diameter
- 0.260" Width
- Nitrile
- Type VR2
Chicago Rawhide
401004
-
mac
401004 | V-Rings
Item #100748264
- 4" Shaft Diameter
- 4.710" Housing Bore Diameter
- 0.350" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR1
Chicago Rawhide
402752
-
mac
402752 | V-Rings
Item #100916205
- 10 3/4" Shaft Diameter
- 11.550" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
Chicago Rawhide
4020022
-
mac
4020022 | V-Rings
Item #105980445
- 8" Shaft Diameter
- 8.800" Housing Bore Diameter
- 0.310" Width
- Nitrile
- Type VR3
Chicago Rawhide
404000
-
mac
404000 | V-Rings
Item #100916220
- 16" Shaft Diameter
- 17.770" Housing Bore Diameter
- 0.790" Width
- Nitrile
- Type VR1
Chicago Rawhide
400850
-
mac
400850 | V-Rings
Item #100916142
- 3 3/8" Shaft Diameter
- 4.085" Housing Bore Diameter
- 0.350" Width
- Nitrile
- Type VR1
Chicago Rawhide
74310
-
mac
74310 | Dual Lip Shaft Seal without Spring
Item #100915543
- 7.4380" Shaft Diameter
- 9.400" Housing Bore Diameter
- 1.656" Width
- Nitrile
- Type HDDF1
Product Availability by Store Location
Close
