Showing 1 - 13 of 13 items
Baldor-Reliance
RGA4830 | Dynamic Braking Resistor Assembly
Item #100998744
  • 10 - 15 hp, 30 Ohm, 4800 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA4824 | Dynamic Braking Resistor Assembly
Item #100998743
  • 20 - 30 hp, 24 Ohm, 4800 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA4814 | Dynamic Braking Resistor Assembly
Item #100998741
  • 40 - 150 hp, 14 Ohm, 4800 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA6402 | Dynamic Braking Resistor Assembly
Item #100998749
  • 50 - 450 hp, 2 Ohm, 6400 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA4804 | Dynamic Braking Resistor Assembly
Item #100998738
  • 25 - 250 hp, 4 Ohm, 4800 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA630 | Dynamic Braking Resistor Assembly
Item #100998748
  • 1 - 15 hp, 30 Ohm, 600 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA620 | Dynamic Braking Resistor Assembly
Item #100998747
  • 3 - 25 hp, 20 Ohm, 600 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA606 | Dynamic Braking Resistor Assembly
Item #102717117
  • 6 Ohm, 600 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA4806 | Dynamic Braking Resistor Assembly
Item #100998739
  • 15 - 20 hp, 6 Ohm, 4800 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA9602 | Dynamic Braking Resistor Assembly
Item #100998753
  • 50 - 450 hp, 2 Ohm, 9600 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA4820 | Dynamic Braking Resistor Assembly
Item #100998742
  • 3 - 25 hp, 20 Ohm, 4800 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA4802 | Dynamic Braking Resistor Assembly
Item #100998737
  • 50 - 450 hp, 2 Ohm, 4800 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Baldor-Reliance
RGA6414 | Dynamic Braking Resistor Assembly
Item #100998751
  • 40 - 150 hp, 14 Ohm, 6400 Continuous Rated Watts
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 13 of 13 items