- Home
- Categories
- Power Transmission
- V-Belts
V-Belts
V-belts are powerful power transmission solutions to provide traction, high speed functionality, high load bearing and a low maintenance service life. At Applied, we supply v-belts with customizable size attributes, and style selections like hex, self-adjusting angle, double V, cogged, non cogged and many more, all backed by the Applied promise of high quality at low prices, sourced from our network of world-class manufacturers.
category
- Hand Tools 70
- Belts 10
brand
- Continental 7,329
- Regal Rexnord 3,413
- Dodge 3,329
- Megadyne 2,704
- TB Woods 2,668
- MasterDrive 2,207
- Solve Industrial 2,207
- Browning 743
- Jason Industrial 645
- Fenner Drives 360
- Fenner Drives 360
- GoldSpec® 11
- Milwaukee Tool 10
- Garlock Sealing 7
- WMH Tool Group 6
- Jet Equipment & Tools 6
- Master PT 4
- American Packing & Gasket 4
- Schaeffler 2
- Ina USA Corp. 2
- RIDGID 1
- Thomson Industries 1
- Timken Company 1
- Makita USA 1
- Timken Co. 1
- Boston Gear 1
- NOSHOK Inc 1
- Flexco 1
- Graco 1
- Ingersoll-Rand Co. 1
InchMetric
Continental
B72
-
mac
B72 | Conti® V (Hy-T® Plus Belt)
Item #100771075
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
B51
-
mac
B51 | Conti® V (Hy-T® Plus Belt)
Item #100771012
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
B71
-
mac
B71 | Conti® V (Hy-T® Plus Belt)
Item #100771072
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
BX75
-
mac
BX75 | Conti® VX Advance (Torque-Flex® Belt)
Item #100771085
- BX Cross Section
- Cogged
- 0.66 in Cross Section Width
- 1 Rib
Continental
3VX600
-
mac
3VX600 | Conti® VX Advance (Hy-T® Wedge Cogged Belt)
Item #100772565
- 3VX Cross Section
- 60 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
Continental
B60
-
mac
B60 | Conti® V (Hy-T® Plus Belt)
Item #100771039
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
B55
-
mac
B55 | Conti® V (Hy-T® Plus Belt)
Item #100771024
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
A40
-
mac
A40 | Conti® V (Hy-T® Plus Belt)
Item #100770801
- A Cross Section
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
B78
-
mac
B78 | Conti® V (Hy-T® Plus Belt)
Item #100771093
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
A48
-
mac
A48 | Conti® V (Hy-T® Plus Belt)
Item #100770817
- A Cross Section
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
B48
-
mac
B48 | Conti® V (Hy-T® Plus Belt)
Item #100771003
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
B68
-
mac
B68 | Conti® V (Hy-T® Plus Belt)
Item #100771063
- B Cross Section
- Non-Cogged
- 0.66 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
5VX950
-
mac
5VX950 | Conti® VX Advance (Hy-T® Wedge Cogged Belt)
Item #100772641
- 5VX Cross Section
- 95 in Outside Length
- Cogged
- 0.62 in Cross Section Width
- 1 Rib
Continental
A41
-
mac
A41 | Conti® V (Hy-T® Plus Belt)
Item #100770803
- A Cross Section
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
3VX630
-
mac
3VX630 | Conti® VX Advance (Hy-T® Wedge Cogged Belt)
Item #100772567
- 3VX Cross Section
- 63 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
Continental
5VX1120
-
mac
5VX1120 | Hy-T® Wedge Cogged Belt
Item #100772650
- 5VX Cross Section
- 112 in Outside Length
- Cogged
- 0.62 in Cross Section Width
- 1 Rib
Continental
A38
-
mac
A38 | Conti® V (Hy-T® Plus Belt)
Item #100770797
- A Cross Section
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
Continental
5VX1400
-
mac
5VX1400 | Conti® VX Advance (Hy-T® Wedge Cogged Belt)
Item #100772661
- 5VX Cross Section
- 140 in Outside Length
- Cogged
- 0.62 in Cross Section Width
- 1 Rib
Continental
5VX850
-
mac
5VX850 | Conti® VX Advance (Hy-T® Wedge Cogged Belt)
Item #100772634
- 5VX Cross Section
- 85 in Outside Length
- Cogged
- 0.62 in Cross Section Width
- 1 Rib
Continental
3VX560
-
mac
3VX560 | Conti® VX Advance (Hy-T® Wedge Cogged Belt)
Item #100772563
- 3VX Cross Section
- 56 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
Product Availability by Store Location
Close
