- Home
- Categories
- Seals, O-Rings & Sleeves
- Bearing Isolators
Bearing Isolators
Acting to prevent outside contamination from entering the bearing housing, bearing isolators can help reduce maintenance costs extend the overall bearing lifecycle. Bearing isolators can be valuable in numerous applications, in industries ranging from utilities to chemical manufacturing. At Applied, we carry bearing isolators in a variety of widths, shaft diameters, and housing bores from leading manufacturers like Garlock And if you need help with a specialized or custom bearing isolator, contact your nearest Applied Service Center for expert advice and assistance.
brand
- Garlock 6,540
- Garlock Sealing 1,148
- SKF Motion Technologies 2
- SKF Corp 2
- Timken Company 1 View More View Less
Garlock
29602-4112
-
mac
29602-4112 | Guardian™ Metallic Bearing Isolator
Item #100992804
- 2 3/8 in Shaft Diameter
- 3 1/4 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
29602-4115
-
mac
29602-4115 | Guardian™ Metallic Bearing Isolator
Item #101084925
- 4.312 in Shaft Diameter
- 5 1/2 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
29502-4117
-
mac
29502-4117 | ISO-GARD® Bearing Isolator
Item #101722462
- 1.437 in Shaft Diameter
- 2 1/4 in Housing Bore
- 3/4 in Width
- Flanged Style
- Solid Construction
Garlock
29507-4718
-
mac
29507-4718 | ISO-GARD® Bearing Isolator
Item #101617904
- 1.575 in Shaft Diameter
- 2.047 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Garlock
29602-4108
-
mac
29602-4108 | Guardian™ Metallic Bearing Isolator
Item #100992802
- 1 1/8 in Shaft Diameter
- 2 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
29602-4116
-
mac
29602-4116 | Guardian™ Metallic Bearing Isolator
Item #101084926
- 4 1/8 in Shaft Diameter
- 5 1/4 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
24802-2816
-
mac
24802-2816 | EQUALIZER® Bearing Isolator
Item #103314876
- 2.559 in Shaft Diameter
- 3.346 in Housing Bore
- 5/8 in Width
- Flanged, Standard Style
Garlock
29502-4124
-
mac
29502-4124 | ISO-GARD® Bearing Isolator
Item #101084904
- 1 7/8 in Shaft Diameter
- 2 5/8 in Housing Bore
- 3/4 in Width
- Flanged Style
- Solid Construction
Garlock
29602-4113
-
mac
29602-4113 | Guardian™ Metallic Bearing Isolator
Item #101084923
- 3.313 in Shaft Diameter
- 4 1/8 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
29602-4190
-
mac
29602-4190 | Guardian™ Bearing Isolator
Item #101917158
- 2.165 in Shaft Diameter
- 3.15 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
29602-4107
-
mac
29602-4107 | Guardian™ Metallic Bearing Isolator
Item #100992801
- 1 3/4 in Shaft Diameter
- 2 7/8 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
29602-4110
-
mac
29602-4110 | Guardian™ Metallic Bearing Isolator
Item #101084922
- 1 7/8 in Shaft Diameter
- 2 3/4 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
29507-4106
-
mac
29507-4106 | ISO-GARD® Bearing Isolator
Item #101953592
- 7/8 in Shaft Diameter
- 1 1/4 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section Style
- Solid Construction
Garlock
29502-4205
-
mac
29502-4205 | ISO-GARD® Bearing Isolator
Item #104933330
- 2 1/8 in Shaft Diameter
- 3 in Housing Bore
- 3/4 in Width
- Flanged Style
- Solid Construction
Garlock
29602-4189
-
mac
29602-4189 | Guardian™ Bearing Isolator
Item #101881110
- 1.89 in Shaft Diameter
- 2.756 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Garlock
29502-4166
-
mac
29502-4166 | ISO-GARD® Bearing Isolator
Item #103259971
- 4 5/8 in Shaft Diameter
- 5 5/8 in Housing Bore
- 3/4 in Width
- Flanged Style
- Solid Construction
Garlock
29502-4112
-
mac
29502-4112 | ISO-GARD® Bearing Isolator
Item #101970049
- 2 3/8 in Shaft Diameter
- 3 1/4 in Housing Bore
- 3/4 in Width
- Flanged Style
- Solid Construction
Garlock
29502-4107
-
mac
29502-4107 | ISO-GARD® Bearing Isolator
Item #101766695
- 1 3/4 in Shaft Diameter
- 2 7/8 in Housing Bore
- 3/4 in Width
- Flanged Style
- Solid Construction
Garlock
29602-4109
-
mac
29602-4109 | Guardian™ Metallic Bearing Isolator
Item #101084921
- 2 1/8 in Shaft Diameter
- 2 7/8 in Housing Bore
- 0.7 in Width
- Flanged Style
- Solid Construction
Product Availability by Store Location
Close
