Skip to content Skip to navigation menu
3M00-051115-17398-1

00-051115-17398-1

SCOTCH FLATBACK TAPE
Item #103107320
3M00-051115-17398-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Flatback Tape 2517 is a good, general purpose tape ideal for a range of web processing and splicing applications where adhesion in high temperature bake cycles is necessary. This durable tape features a dependable kraft paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.

features

  • Designed for general purpose splicing
  • Offers quick and simple roll starting and roll closure
  • Durable backing can be torn by hand, yet is suitable for machine dispensing
  • Natural rubber adhesive offers dependable tack and holding power
  • Can withstand a bake cycle up to 300°F/149°C for up to 30 minutes
Weight 16.9 LB
EAN or UPC 51115173981
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison