Skip to content Skip to navigation menu
3M00-051131-20054-8

00-051131-20054-8

FUTURO(TM) ELBOW SUPPORT WITH PR
Item #102939947
3M00-051131-20054-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Adjustable compression strap for customized fit and support. Dual gel pads provide targeted pressure to sore arms. Dual-stretch material is soft and breathable for optimal fit and comfort.

features

  • Stretchy design conforms to your elbow for comfort and moderate support
  • Breathable fabric for cooling comfort
  • Adjustable strap for customizable compression
  • Flexible materials promote a full range of motion
  • Wear on either arm for versatility
  • Low profile silhouette fits discreetly under clothing
  • Ideal for stiff, weak, and injured elbows
  • Supported by our expert panel of engineers and medical professionals
  • Size: S, M, L
  • Color: Grey
Weight 0.0 LB
EAN or UPC 51131200548
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison