Skip to content Skip to navigation menu
3M00-051131-20132-3

00-051131-20132-3

FUTURO(TM) ULTRA SHEER PANTYHOSE
Item #102939952
3M00-051131-20132-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Mild compression. Ideal for everyday use, especially when standing or sitting for long periods or walking. Stylish, silky-soft material has a reinforced toe enhanced with run guard for durability.

features

  • Mild Compression (8-15 mm/Hg)
  • Helps relieve symptoms of superficial spider veins or mild varicose veins
  • Ideal for standing or sitting all day or active office work
  • Reinforced toe, heel and durable run guard for lasting wear
  • Graduated compression helps improve circulation
  • Comfort band keeps knee highs from rolling down
  • Silky-soft material provides a comfortable feel
  • Great for business casual, evening and weekend wear
  • Made from a comfortable blend of nylon and spandex
  • Size: S, M, L
  • Color: Nude
Weight 0.0 LB
EAN or UPC 51131201323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison