Skip to content Skip to navigation menu
3M00-051131-20146-0

00-051131-20146-0

FUTURO(TM) INFINITY ACTIVE KNIT
Item #102943941
3M00-051131-20146-0
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • High-performance knee stabilizer with breathable, 4-way stretch knit creates comfortable, custom fit that will not slip, even during athletic activity. Provides all-day support for sprains, strains, medial and lateral support.

features

  • Four-way, stretch-knit fabric conforms to your knee for comfort and moderate support
  • Helps provide support to stiff, weak or injured knees
  • Breathable fabric for cooling comfort
  • Cushioning gel ring around your patella promotes compression and enhances comfort
  • Flexible materials promote a full range of motion
  • Wear on either knee for versatility
  • Supported by our expert panel of engineers and medical professionals
  • Size: S, M, L, XL
  • Color: Grey
Weight 0.0 LB
EAN or UPC 51131201460
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison