Skip to content Skip to navigation menu
Hookit Ceramic Aluminum Oxide 6 in C Weight Disc

00-051141-24038-1

Hookit Ceramic Aluminum Oxide 6 in C Weight Disc
Item #102999198
  • 6 in Overall Diameter
  • P120 Grit
  • Ceramic Aluminum Oxide Abrasive Material
Hookit Ceramic Aluminum Oxide 6 in C Weight Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • P120 Grit
  • Ceramic Aluminum Oxide Abrasive Material

description

  • 3M™ Hookit™ Paper Disc 735U is constructed with a blend of ceramic aluminum oxide grain on a strong paper backing, offering a combination of durability and cutting efficiency together with the convenience of a hook-and-loop attachment system.

features

  • Ceramic aluminum oxide blend offers excellent cut rate and life for increased productivity over traditional abrasives for sanding on whitewood and metal substrates
  • Hook and loop attachment makes disc changes fast and easy
  • Load-resistant coating repels dust and debris to help prevent loading
  • Open coat reduces loading
  • Strong, C-weight paper backing provides extra durability when compared to lighter weight paper backings and is suitable for portable sanders
Weight 4.443 LB
EAN or UPC 51141240381
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison