description
- 3M™ 8560 3 Way Cold Shrink Cable Breakout Boot is made of a dark gray silicone rubber and protects the phase leg breakout of 3 way medium voltage power cables. It shields power cables from moisture, contamination, corrosion, ozone, UV radiation, physical contact and other hazards in associated environments. It allows quick installation while accommodating a wide range of cables.
features
- Ensures excellent insulation and void-free sealing of cable breakouts
- High dry- and wet-insulation resistance
- Creates an environmental enclosure for individual cable phases
- Has an outer jacket diameter range of 1.3 to 1.94 inches
- 3-way outlet
- Dark gray silicone rubber construction
- Withstands temperatures of 221 °F (105 °C)
- RoHS 2011/65/EU Compliant
| Weight | 1.3 LB |
| EAN or UPC | 54007431473 |

