Skip to content Skip to navigation menu
3M00021200010224

00021200010224

Item #104152167
3M00021200010224
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch® Magic™ Tape is the original matte-finish, invisible tape. It’s the preferred tape for offices, home offices and schools. Write on it with pen, pencil or marker.

features

  • The original matte-finish, invisible tape
  • Frosty on the roll, but invisible on the job
  • Preferred by millions
  • Dispenser included: refills easily, stores away conveniently, always ready
  • Comes off the roll smoothly, cuts easily
  • For permanent paper mending
  • Write on it with pen, pencil or marker
  • Photo safe
  • Made in the USA with globally sourced materials
  • 1/2 in. x 450 in., 1 Dispenser, 1 in. core
Weight 0.055 LB
EAN or UPC 21200010224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison