description
- 3M™ Removable Repositionable Tape 665 is a linerless double coated tape designed for applications requiring light duty bonding. It features differential acrylic adhesives applied to a clear, 1.4 mil UPVC film carrier that resists chemicals and temperatures. This material also provides outstanding adhesive anchorage, and allows for specialized processing such as hot wire cutting.
features
- Features repositionable Adhesive 1070 on the liner side
- Linerless design helps simplify manual or automatic dispensing
- Excellent for temporary mounting of lightweight materials
- 1.4 mil UPVC film carrier allows one-piece tape removal from many surfaces
- Performs in temperatures as low as -60°F/-51°C and as high as 125°F/52°C
- Complete plastic construction is hot wire cuttable for foam and plastic packaging
| Overall Thickness | 3.5 mil |
| Overall Length [Max] | 65.83 m |
| Indoor/Outdoor Use | Both |
| Carrier Material | Unplasticized Polyvinyl Chloride (UPVC) |
| Color | Transparent |
| Product Form | Roll |
| Carrier Thickness | 1.4 mil, 0.04 mm |
| Primary Liner | Linerless Product |
| Overall Length [Min] | 72 yd |
| Weight | 0.154 LB |
| EAN or UPC | 21200040351 |

