description
- Constructed with an extremely conformable backing, 3M™ Polyethylene Tape 480 is designed to be used in general repair, patching and splicing of polyethylene sheeting. This tape is coated with a non-yellowing, transparent, acrylic adhesive and features a clear polyethylene backing that helps make repairs less visible.
features
- Polyethylene backing provides good chemical and solvent resistance
- Non-yellowing transparent acrylic adhesive bonds to a variety of materials
- Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
- Clear polyethylene backing makes repairs less visible
- Good abrasion resistance provides durability in repair and splicing applications
- Tape remains adhered and flexible to temperatures as low as -20°F
| Color | Transparent |
| Backing Thickness | 4 in, 0.1 mm |
| Elongation At Break | 520% |
| Tensile Strength | 12 lb/in, 210 N/100 mm |
| Overall Length [Min] | 36 yd |
| Backing Material | Polyethylene |
| Overall Thickness | 5.1 mil |
| Overall Length [Max] | 32.91 m |
| Product Form | Roll |
| Weight | 0.846 LB |
| EAN or UPC | 21200051524 |

