description
- 3M™ Adhesive Transfer Tape 927 features an acrylic adhesive ideal for joining dissimilar substrates. It is excellent for foams and low surface energy plastics such as polyethylene and polypropylene. The 60# densified kraft liner adds dimensional stability necessary for die-cutting and other processing applications. This tape is a thinner version of 3M™ Adhesive Transfer Tape 950.
features
- Excellent for foam, gasket attachment and low surface energy plastics such as polyethylene and polypropylene
- 2 mil thickness designed for thinner applications like splicing film, foils, fabrics and coated papers
- High tack 300 adhesive family delivers high initial adhesion for faster bonding
- 60# DK liner adds stability during laminating and die-cutting applications
- Fiber reinforced transfer tape provides excellent conformability with ease of handling
| Primary Liner Thickness | 3.5 mil, 0.09 mm |
| Product Form | Roll |
| Overall Length [Min] | 60 yd |
| Overall Thickness | 2 mil |
| Color | Transparent |
| Indoor/Outdoor Use | Both |
| Primary Liner Color | Tan |
| Primary Liner | 60# Densified Kraft Paper |
| Overall Length [Max] | 54.86 m |
| Weight | 6.52 LB |
| EAN or UPC | 21200052767 |

